Apply to be a TradeMaster!
Filter menu expanded

Filters

88 items
Reset

SORT

Product Availability

Show In Stock Only (86)

Differential

Adjustable (33)
Fixed (22)
Manual Reset (12)

Switch Action

Contacts Break on Temp Rise (27)
Open on Rise (3)
SPDT (8)
SPST (39)

Min Temp (F)

100°F (1)
40°F (1)
65°F (1)
95°F (1)
100°F (27)
110°F (10)
120°F (2)
130°F (9)
180°F (2)

Max Temp (F)

115°F (1)
135°F (1)
180°F (2)
200°F (5)
220°F (1)
240°F (37)
240°F (1)
270°F (7)
270°F (1)

Application

Accessory (11)
Circulator Control (16)
High Limit (48)
Low Limit (21)
Oil Aquastat Controller (1)
Strap-On (4)
Triple Aquastat Relay (5)

Review Score

(61)
(5)
(2)

Price Range

$15 to $20 (3)
$35 to $40 (2)
$40 to $45 (4)
$45 to $50 (2)
$50 to $60 (9)
$60 to $70 (3)
$70 to $80 (1)
$80 to $90 (2)
$100 to $200 (21)
$200 to $300 (21)

Boiler Aquastats

Help Face
Need a little help?
88 items
Grid
List
Compare
Product Image of High Limit Vertical Mount Aquastat Relay, 15-Degree (F) Differential, L8148E1265
$376.06 each
In Stock
Get 130 by Mon, Jun 15
In Stock
Get 130 by Mon, Jun 15
Compare
Product Image of High or Low Limit & Circulator Strap-On Aquastat, 65-200-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006C1018
$166.64 each
In Stock
Get 90 by Mon, Jun 15
In Stock
Get 90 by Mon, Jun 15
Compare
Product Image of 120 Vac Oil Electronic Aquastat, L7224U1002
120 Vac Oil Electronic Aquastat, L7224U1002
SKU: L7224U1002
Resideo
SKU: L7224U1002
Brand: Resideo
(49)
$241.84 each
In Stock
Get 79 by Mon, Jun 15
In Stock
Get 79 by Mon, Jun 15
Compare
Product Image of High Limit Horizontal Mount Aquastat Relay, 8-Degree(F) differential, L8148A1017
$280.87 each
In Stock
Get 69 by Mon, Jun 15
In Stock
Get 69 by Mon, Jun 15
Compare
Product Image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A2007
$154.80 each
In Stock
Get 13 by Mon, Jun 15
In Stock
Get 13 by Mon, Jun 15
Compare
Product Image of High Limit Immersion Aquastat, 100-200-Degree (F) Range, L4080B1352
$88.81 each
In Stock
Get 47 by Mon, Jun 15
In Stock
Get 47 by Mon, Jun 15
Compare
Product Image of 3/4" Aquastat Well
3/4" Aquastat Well
SKU: 121371B-OMI
OMI Parts
SKU: 121371B-OMI
Brand: OMI Parts
(1)
$18.75 each
In Stock
Get 104 by Mon, Jun 15
In Stock
Get 104 by Mon, Jun 15
Compare
Product Image of High Limit, Manual Aquastat Controller w/ 130-Degree(F) to 270-Degree(F) Operating Temp, L4006E1000
$146.90 each
In Stock
Get 26 by Mon, Jun 15
In Stock
Get 26 by Mon, Jun 15
Compare
Product Image of Aquastat Relay, 8-Degree(F) Differential, L8148J1009
Aquastat Relay, 8-Degree(F) Differential, L8148J1009
SKU: L8148J1009
Resideo
SKU: L8148J1009
Brand: Resideo
(72)
$345.67 each
In Stock
Get 63 by Mon, Jun 15
In Stock
Get 63 by Mon, Jun 15
Compare
Product Image of 1/2" Aquastat Well
1/2" Aquastat Well
SKU: 121371A-OMI
OMI Parts
SKU: 121371A-OMI
Brand: OMI Parts
(7)
$16.33 each
In Stock
Get 41 by Mon, Jun 15
In Stock
Get 41 by Mon, Jun 15
Compare
Product Image of High Limit Strap-On Aquastat, 100-240-Degree (F) range, Manual Reset, L4006H1004
$266.73 each
In Stock
Get 30 by Mon, Jun 15
In Stock
Get 30 by Mon, Jun 15
Compare
Product Image of High or Low Limit & Circulator, Horizontal Mount Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L6006A1145
$185.36 each
In Stock
Get 60 by Mon, Jun 15
In Stock
Get 60 by Mon, Jun 15
Compare
Product Image of High or Low Limit Remote Bulb Aquastat, 100-240-Degree (F), 5-30-Degree (F) Adj Differential, L4008A1015
$188.67 each
In Stock
Get 23 by Mon, Jun 15
In Stock
Get 23 by Mon, Jun 15
Compare
Product Image of High Limit, Manual Reset Aquastat Controller w/ 130-Degree (F) to 270-Degree (F) Operating Temp, L4008E1040
$162.21 each
In Stock
Get 20 by Mon, Jun 15
In Stock
Get 20 by Mon, Jun 15
Compare
Product Image of 3/4" Aquastat Well, 121371B
3/4" Aquastat Well, 121371B
SKU: 121371B
Resideo
SKU: 121371B
Brand: Resideo
(19)
$51.24 each
In Stock
Get 34 by Mon, Jun 15
In Stock
Get 34 by Mon, Jun 15
Compare
Product Image of High Limit Protection, Low Limit & Circulator Triple Aquastat Relay, High = 10-Degree(F), Low Limit = 10-25-Degree Adj Differential, L8124A1007
$373.74 each
In Stock
Get 8 by Mon, Jun 15
In Stock
Get 8 by Mon, Jun 15
Compare
Product Image of Temperature Aquastat for "00" Series Circulators (95°F  - 115°F )
$63.82 each
In Stock
Get 13 by Mon, Jun 15
In Stock
Get 13 by Mon, Jun 15
Compare
Product Image of High Limit Vertical Mount Aquastat Relay, 15-Degree(F) differential w/ 50VA Transformer, L8148E1299
$366.49 each
In Stock
Get 11 by Mon, Jun 15
In Stock
Get 11 by Mon, Jun 15
Compare
Product Image of 1/2" Aquastat Well, 121371A
1/2" Aquastat Well, 121371A
SKU: 121371A
Resideo
SKU: 121371A
Brand: Resideo
(19)
$45.00 each
In Stock
Get 50 by Mon, Jun 15
In Stock
Get 50 by Mon, Jun 15
Compare
Product Image of High or Low Limit Aquastat, 40-Degree(F) to 180-Degree(F) Range, L4006A1959
$175.79 each
In Stock
Get 19 by Mon, Jun 15
In Stock
Get 19 by Mon, Jun 15
Compare
Product Image of 3/4" Long Aquastat Well, 121371M
3/4" Long Aquastat Well, 121371M
SKU: 121371M
Resideo
SKU: 121371M
Brand: Resideo
(1)
$67.51 each
In Stock
Get 28 by Mon, Jun 15
In Stock
Get 28 by Mon, Jun 15
Compare
Product Image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1967
$185.97 each
In Stock
Get 11 by Mon, Jun 15
In Stock
Get 11 by Mon, Jun 15
Compare
Product Image of High Limit Horizontal Mount Triple Aquastat Relay, High = 10-Degree(F) Diff, Low Limit = 10-25-Degree Adj Differential, L8124C1003
$377.34 each
In Stock
Get 9 by Mon, Jun 15
In Stock
Get 9 by Mon, Jun 15
Compare
Product Image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) to 30-Degree(F) Differential, L4006A1678
$176.43 each
In Stock
Get 29 by Mon, Jun 15
In Stock
Get 29 by Mon, Jun 15
Compare
Product Image of 3/4" Aquastat Well (3" Long), 123871A
3/4" Aquastat Well (3" Long), 123871A
SKU: 123871A
Resideo
SKU: 123871A
Brand: Resideo
(1)
$63.90 each
In Stock
Get 16 by Mon, Jun 15
In Stock
Get 16 by Mon, Jun 15
Compare
Product Image of High Limit Aquastat, 130-270-Degree (F) range, Manual Reset, L4006E1067
$257.23 each
In Stock
Get 20 by Mon, Jun 15
In Stock
Get 20 by Mon, Jun 15
Compare
Product Image of Surface Mount Hydronic Temperature Control (Strap-On)
$169.90 each
In Stock
Get 9 by Wed, Jun 17
In Stock
Get 9 by Wed, Jun 17
Compare
Product Image of High or Low Limit & Circulator Aquastat, 100 - 240-Degree(F) Range, 5 - 30-Degree(F) Adj Differential, L6006A1244
$175.39 each
In Stock
Get 41 by Mon, Jun 15
In Stock
Get 41 by Mon, Jun 15
Compare
Product Image of High & Low Limit Aquastat, High = 10°F Diff, Low = 10-25-Degree Adj Differential, L4081A1023
$314.50 each
In Stock
Get 4 by Mon, Jun 15
In Stock
Get 4 by Mon, Jun 15
Compare
Product Image of High Limit Remote Bulb Aquastat, 100-200-Degree (F) Range, Manual Reset, L4008E1313
$252.50 each
In Stock
Get 1 by Mon, Jun 15
In Stock
Get 1 by Mon, Jun 15
Compare
Product Image of Circulator Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006B1163
$157.36 each
In Stock
Get 4 by Mon, Jun 15
In Stock
Get 4 by Mon, Jun 15
Compare
Product Image of Well Immersion Control w/ 100-240°F and Adjustable Differential (Open On Rise)
$139.18 each
In Stock
Get 1 by Mon, Jun 15
In Stock
Get 1 by Mon, Jun 15
Compare
Product Image of High Limit Remote Bulb Aquastat, 100-240-Degree (F) range, Manual Reset, L4008E1305
$273.46 each
In Stock
Get 9 by Mon, Jun 15
In Stock
Get 9 by Mon, Jun 15
Compare
Product Image of Sensor Assembly w/ 12" Leads, 50001464-001
Sensor Assembly w/ 12" Leads, 50001464-001
SKU: 50001464-001
Resideo
SKU: 50001464-001
Brand: Resideo
(4)
$43.81 each
In Stock
Get 9 by Mon, Jun 15
In Stock
Get 9 by Mon, Jun 15
Compare
Product Image of 24 Hour Analog Timer w/ Dust Cover
24 Hour Analog Timer w/ Dust Cover
SKU: 265-1
Taco
SKU: 265-1
Brand: Taco
(4)
$178.03 each
In Stock
Get 6 by Tue, Jun 16
In Stock
Get 6 by Tue, Jun 16
Compare
Product Image of High Limit, Manual Reset Aquastat Controller w/ 100-Degree (F) to 240-Degree (F) Operating Temp, L4006E1117
$297.13 each
In Stock
Get 5 by Mon, Jun 15
In Stock
Get 5 by Mon, Jun 15
Compare
Product Image of High Limit Remote Bulb Aquastat, 130-270-Degree (F) range, Manual Reset, L4008E1156
$233.73 each
In Stock
Get 21 by Mon, Jun 15
In Stock
Get 21 by Mon, Jun 15
Compare
Product Image of 7-Day Digital Timer (120V)
7-Day Digital Timer (120V)
SKU: 265-DT
Taco
SKU: 265-DT
Brand: Taco
$80.53 each
In Stock
Get 14 by Tue, Jun 16
In Stock
Get 14 by Tue, Jun 16
Compare
Product Image of High Limit Triple Vertical Mount Aquastat Relay, High = 10-Degree(F) Diff, Low = 10-25-Degree(F) Adj Differential, L8124E1016
$412.33 each
In Stock
Get 3 by Mon, Jun 15
In Stock
Get 3 by Mon, Jun 15
Compare
Product Image of Flush Mount Sensor Assembly w/ 48" Lead, 50001464-005
Flush Mount Sensor Assembly w/ 48" Lead, 50001464-005
SKU: 50001464-005
Resideo
SKU: 50001464-005
Brand: Resideo
(3)
$42.39 each
In Stock
Get 6 by Tue, Jun 16
In Stock
Get 6 by Tue, Jun 16
Compare
Product Image of Well Clamp Assembly, 121371AA
Well Clamp Assembly, 121371AA
SKU: 121371AA
Resideo
SKU: 121371AA
Brand: Resideo
(1)
$17.71 each
In Stock
Get 14 by Mon, Jun 15
In Stock
Get 14 by Mon, Jun 15
Compare
Product Image of Circulator Remote Bulb Aquastat, 100-240-Degree (F), 5-30-Degree (F) Adj Differential, L4008B1013
$205.31 each
In Stock
Get 9 by Mon, Jun 15
In Stock
Get 9 by Mon, Jun 15
Compare
Product Image of 1/2" Long Aquastat Well, 121371L
1/2" Long Aquastat Well, 121371L
SKU: 121371L
Resideo
SKU: 121371L
Brand: Resideo
(1)
$59.81 each
In Stock
Get 9 by Mon, Jun 15
In Stock
Get 9 by Mon, Jun 15
Compare
Product Image of High Limit Protection, Low Limit & Circulator Vertical Mount Triple Aquastat Relay, High=10-Degree(F), Low Limit=10-25-Degree Adj Differential, L8124A1015
$377.34 each
In Stock
Get 3 by Mon, Jun 15
In Stock
Get 3 by Mon, Jun 15
Compare
Product Image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-30-Degree(F) Adj Differential, L4006A1017
$239.27 each
In Stock
Get 3 by Mon, Jun 15
In Stock
Get 3 by Mon, Jun 15
Compare
Product Image of Well Immersion Control w/ 100-240°F Range and 7-45°F Differential
$192.35 each
In Stock
Get 3 by Mon, Jun 15
In Stock
Get 3 by Mon, Jun 15
Compare
Product Image of High Limit Aquastat Controller, 100-180-Degree(F) Range, 5-Degree(F) Differential, L8100B1128
$365.60 each
In Stock
Get 2 by Tue, Jun 16
In Stock
Get 2 by Tue, Jun 16
Compare
Product Image of High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential, L4006A1009
High or Low Limit Aquastat, 100-240-Degree(F) range, 5-Degree(F) Differential, L4006A1009
SKU: L4006A1009
Resideo
SKU: L4006A1009
Brand: Resideo
(2)
$220.96 each
In Stock
Get 1 by Mon, Jun 15
In Stock
Get 1 by Mon, Jun 15
Resources
FAQs, Manuals & Videos
Articles
More About Aquastats & Wells
An aquastat is a device used to control water temperature in hydronic heating systems. It has both high and low limit temperature controls to prevent boilers from firing too frequently. Aquastats are a type of thermostat that senses the temperature of the water and activates or deactivates the burner by controlling the electrical circuit. The temperature of the water is maintained by the aquastat within its preset limits. When the thermostat demands heat, the heating mechanism activates and heat will be sent until the maximum temperature limit is reached. At that point, the mechanism will turn off. If the boiler's water temperature drops below the max temperature limit, the boiler will re-fire. The boiler will also re-fire when the boiler water temperature goes below a range around the low limit. This low limit is intended for tankless domestic hot water, ensuring that boiler water remains warm enough to heat domestic hot water.

Aquastat wells are used in conjunction with aquastats. Immersion wells are used with Aquastat Temperature Controllers to hold the temperature sensing bulb in the controlled medium. They also prevent leakage of the controlled medium. Honeywell aquastat wells are popular and are available in 1/2" and 3/4" sizes.

Our website offers a wide selection of Honeywell, White Rodgers, and Taco aquastats and wells for regulating the temperature of liquids in boilers, storage tanks, and other applications where temperature control is required.