Apply to be a TradeMaster!
Main product image of M18 Fuel Compact Pipe Threader
Magnifying glass
Hover image to zoom

M18 Fuel Compact Pipe Threader

Brand:
Milwaukee
SKU:
2870-22
Rating:
(3)
Q&A:
(0)
M18 Fuel Compact Pipe Threader
Magnifying glass
Hover image to zoom
$2,399.00 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The MILWAUKEE® M18 FUEL™ compact cordless pipe threader offers the industry’s most controlled threading experience, featuring AutoStop™ technology that senses severe kickback and automatically shuts off the tool. It also includes a support arm that not only resists the torque of threading and holds the tool steady during operation, but eliminates the need for a pipe stand to hold the pipe. Our compact threader features a locking die head interface to prevent die head ejection and side grip to eliminate the need to contact the spinning die head when starting threads. Our die heads are forged from military-grade aluminum making them the industry’s lightest die heads, enabling easier transportation on and off the jobsite. The compact pipe threader gives you the power to thread up to 1-1/4” black iron pipe, stainless steel, rigid metal conduit (RMC), and more. The compact pipe threader is compatible with our ONE-KEY™ Technology that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.

Includes
  • (1) M18 FUEL™ Compact Pipe Threader w/ ONE-KEY™ w/ 1/2" - 1-1/4" Compact NPT Forged Aluminum Die Heads
  • (1) Milwaukee Compact 1/2" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee Compact 3/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee Compact 1" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • (1) Milwaukee Compact 1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head
  • (2) M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery
  • (1) M18™ & M12™ Rapid Charger
  • (1) Threading Support Arm
  • (1) Carrying Case
Product Features
  • Lightest cordless threading solution optimized for service and repair work
  • AUTOSTOP™ kickback control prevents severe kickback
  • Side grip thread starts eliminate engagement with spinning die head
  • Dedicated support arm enables threading without pipe stand and controls the tool while threading
  • Kitted with military grade aluminum Milwaukee® compact die heads
  • Threads up to 1-1/4” pipe
  • Threads several materials including black iron pipe, stainless steel, ridgid metal conduit and more
  • Increased productivity and reduced fatigue vs. manual ratcheting threading
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • POWERSTATE™ brushless motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ intelligence enables advanced communication between batteries and tools for unmatched performance, protection, and productivity.
Product Specifications
  • Voltage: 18V
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 19.7 in
  • Weight: 10.62 lb
  • Height: 8.2 in
  • Width: 3.5 in
  • Compatible Machine Type: 48-36-1063 Milwaukee Compact 1/2"-1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head Kit; Milwaukee Compact ALLOY NPT Portable Pipe Threading Forged Aluminum Die Heads; Milwaukee NPT Portable Pipe Threading Dies

Specs

–
Product Type:

Pipe Threader

Voltage:

18v

Power Source:

Cordless

Capacity:

1/2" to 1-1/4" Pipe

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Features:

Compatible w/ One-Key Digital App

Includes:

Die Heads

Carry Case

Charger

Support Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fantastic threader

Love this product used it several times since purchase.
JBAK
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best pipe threading tools on the market

This tool is amazing!! The ease of use, ergonomic design, and power exceeded my expectations. Threaded pipe all day long using the same battery, absolutely shocked me the first time I used it. Had problem with the 1/2 inch thread die not cutting deep enough. Contacted customer service and the issue was resolved within a week, Milwaukee sent me a new 1/2 in die. Great customer service.
Mr. Pipe Fitter
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

I work in propane and natural gas trade. Best investment yet!!!! Super light and convenient. I had to cut 3/4 galvanized pipe in basement and it work light a dream. Battery life is amazing, I've done 14 threads With and still have half battery life. High recommend
Quality gas services
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy