Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1" Filter (1)
1" (1)
1-1/4" Filter (1)
1-1/4" (1)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
Price Range
–
$50 to $60 Filter (1)
$50 to $60 (1)
$70 to $80 Filter (1)
$70 to $80 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Plumbing Supplies
PEX Plumbing
PEX Manifolds
Copper Vent and Purge Manifolds
Copper Vent and Purge Manifolds
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
81000100 Compare Checkbox
Compare
1" Copper Manifold Vent & Purge Assembly
SKU:
81000100
Watts
SKU:
81000100
Brand:
Watts
–
+
$54.70
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Jun 25
In Stock
Get 2 by
Thu, Jun 25
Add to List
81000101 Compare Checkbox
Compare
1-1/4" Copper Manifold Vent & Purge Assembly
SKU:
81000101
Watts
SKU:
81000101
Brand:
Watts
–
+
$73.07
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Jun 24
In Stock
Get 1 by
Wed, Jun 24
Add to List
81000102 Compare Checkbox
Compare
1-1/2" Copper Manifold Vent & Purge Assembly
SKU:
81000102
Watts
SKU:
81000102
Brand:
Watts
–
+
$100.70
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Jul 22 - Wed, Aug 19
Backorder
Get it by
Wed, Jul 22 - Wed, Aug 19
Add to List
81000103 Compare Checkbox
Compare
2" Copper Manifold Vent & Purge Assembly
SKU:
81000103
Watts
SKU:
81000103
Brand:
Watts
–
+
$146.79
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Jul 22 - Wed, Aug 19
Backorder
Get it by
Wed, Jul 22 - Wed, Aug 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Copper Vent and Purge Manifolds
Copper Manifold Vent-and-Purge Assemblies allow water and air to be purged from the system at the manifold.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video