Apply to be a TradeMaster!
Filter menu expanded

Filters

1,488 items
Reset

SORT

Product Availability

Show In Stock Only (822)

Brand

ABB (31)
Appleton (40)
Arlington (379)
Carlon (115)
Cooper B-Line (75)
DiversiTech (15)
Eaton (151)
Functional Devices (10)
Honeywell Analytics (1)
Hubbell (37)

Number Of Gangs

1 (499)
2 (153)
3 (39)
4 (18)
5 (10)
6 (2)

Application

New Work (171)
Old Work (145)
Industrial (11)
Residential (1)

Material

Alcryn And Valox (24)
Aluminum (109)
Brass (53)
Cast Aluminum (3)
Cast Iron (1)
Die Cast Aluminum (11)
Ductile Iron (6)
Galvanized Steel (53)
Glass Filled Nylon (10)
Malleable Iron (32)

Color

Almond (3)
Aluminum (8)
Antique Bronze (2)
Black (133)
Blue (48)
Brass (55)
Bronze (18)
Brown (29)
Brushed Nickel (2)
Caramel (8)

Review Score

(169)
(12)
(8)
(4)
(2)

Price Range

Under $1 (27)
$1 to $5 (244)
$5 to $10 (210)
$10 to $15 (105)
$15 to $20 (71)
$20 to $25 (80)
$25 to $30 (67)
$30 to $35 (41)
$35 to $40 (55)
$40 to $45 (31)

Electrical Enclosures & Boxes

Help Face
Need a little help?
1488 items
Grid
List
Compare
Product Image of 4" x 2-1/8" Deep Square Box w/ 1/2" & 3/4" Eccentric Knockouts, Welded Construction w/ Grounding Bump (1 Box)
$3.82 each
BOX UP & SAVE 15%
$80.75 box of 25
$3.23 each
In Stock
Get 390 by Tue, Jun 9
In Stock
Get 390 by Tue, Jun 9
Compare
Product Image of 4" x 2-1/8" x 1-7/8" Single-Gang Utility Box w/ 1/2" Knockouts
$2.61 each
BOX UP & SAVE 12%
$115.00 box of 50
$2.30 each
In Stock
Get 914 by Tue, Jun 9
In Stock
Get 914 by Tue, Jun 9
Compare
Product Image of 4" Steel Square Flat and Blank Device Cover
$0.93 each
BOX UP & SAVE 14%
$40.00 box of 50
$0.80 each
In Stock
Get 1,012 by Tue, Jun 9
In Stock
Get 1,012 by Tue, Jun 9
Compare
Product Image of 2" x 4" Drawn Handy Box, 1-7/8" Deep w/ 1/2" Concentric Knockouts
$1.99 each
In Stock
Get 1,439 by Tue, Jun 9
In Stock
Get 1,439 by Tue, Jun 9
Compare
Product Image of Single Gang 1/2" 3 Holes Weather Proof Box (Gray)
$4.68 each
In Stock
Get 376 by Tue, Jun 9
In Stock
Get 376 by Tue, Jun 9
Compare
Product Image of 18 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
$0.76 each
BOX UP & SAVE 9%
$69.00 box of 100
$0.69 each
In Stock
Get 1,637 by Tue, Jun 9
In Stock
Get 1,637 by Tue, Jun 9
Compare
Product Image of 1/2" Knock Out Seal Electrical Connector
$0.32 each
In Stock
Get 1,734 by Tue, Jun 9
In Stock
Get 1,734 by Tue, Jun 9
Compare
Product Image of 4" x 2-1/8" x 1/4" Raised One-Gang Utility Box Cover w/ Duplex Flush Receptacle
$0.64 each
BOX UP & SAVE 5%
$15.25 box of 25
$0.61 each
In Stock
Get 672 by Tue, Jun 9
In Stock
Get 672 by Tue, Jun 9
Compare
Product Image of 4" x 4" x 2" PVC Junction Box
4" x 4" x 2" PVC Junction Box
SKU: E989NNJ
Carlon
SKU: E989NNJ
Brand: Carlon
(4)
$11.75 each
In Stock
Get 490 by Tue, Jun 9
In Stock
Get 490 by Tue, Jun 9
Compare
Product Image of Post w/ In Use Cover
Post w/ In Use Cover
SKU: GPD19B
Arlington
SKU: GPD19B
Brand: Arlington
(24)
$38.16 each
In Stock
Get 159 by Tue, Jun 9
In Stock
Get 159 by Tue, Jun 9
Compare
Product Image of 32 Cubic Inch 2-Gang Nail-On New Work Non-Metallic Outlet Box
$2.29 each
BOX UP & SAVE 5%
$108.78 box of 50
$2.18 each
In Stock
Get 1,083 by Tue, Jun 9
In Stock
Get 1,083 by Tue, Jun 9
Compare
Product Image of 1-Gang Weatherproof Low Profile Recessed Electrical Box (Clear)
$25.00 each
BOX UP & SAVE 4%
$95.52 box of 4
$23.88 each
In Stock
Get 172 by Tue, Jun 9
In Stock
Get 172 by Tue, Jun 9
Compare
Product Image of 4" x 2-1/8" x 1/4" Raised Single-Gang Blank Utility Box Cover
$0.97 each
BOX UP & SAVE 12%
$21.25 box of 25
$0.85 each
In Stock
Get 554 by Tue, Jun 9
In Stock
Get 554 by Tue, Jun 9
Compare
Product Image of 4" Steel Square Box w/ 1/2" Knockouts
4" Steel Square Box w/ 1/2" Knockouts
SKU: 52151-1/2
Steel City
SKU: 52151-1/2
Brand: Steel City
(1)
$2.55 each
BOX UP & SAVE 14%
$109.50 box of 50
$2.19 each
In Stock
Get 314 by Tue, Jun 9
In Stock
Get 314 by Tue, Jun 9
Compare
Product Image of Weatherproof Single Gang Cover With Gasket
$1.19 each
In Stock
Get 388 by Tue, Jun 9
In Stock
Get 388 by Tue, Jun 9
Compare
Product Image of Non-Metallic Siding Mounting Block for 1/2" Lap Siding
$5.06 each
BOX UP & SAVE 5%
$48.00 box of 10
$4.80 each
In Stock
Get 215 by Tue, Jun 9
In Stock
Get 215 by Tue, Jun 9
Compare
Product Image of Weatherproof Low Profile InBox for New Stucco, Textured Surfaces, and Rigid Siding
$21.55 each
BOX UP & SAVE 5%
$81.80 box of 4
$20.45 each
In Stock
Get 115 by Tue, Jun 9
In Stock
Get 115 by Tue, Jun 9
Compare
Product Image of Non-Metallic Siding Mounting Block for Dutch Lap Siding
$5.06 each
BOX UP & SAVE 5%
$48.00 box of 10
$4.80 each
In Stock
Get 108 by Tue, Jun 9
In Stock
Get 108 by Tue, Jun 9
Compare
Product Image of 3/4" Knock Out Seal Electrical Connector
$0.37 each
BOX UP & SAVE 19%
$30.00 box of 100
$0.30 each
In Stock
Get 857 by Tue, Jun 9
In Stock
Get 857 by Tue, Jun 9
Compare
Product Image of 14 Cubic Inch 1-Gang Old Work Non-Metallic Outlet Box
$2.53 each
In Stock
Get 460 by Tue, Jun 9
In Stock
Get 460 by Tue, Jun 9
Compare
Product Image of 6" x 6" x 4" PVC Junction Box
6" x 6" x 4" PVC Junction Box
SKU: E987R
Carlon
SKU: E987R
Brand: Carlon
$23.62 each
BOX UP & SAVE 2%
$232.20 box of 10
$23.22 each
In Stock
Get 70 by Tue, Jun 9
In Stock
Get 70 by Tue, Jun 9
Compare
Product Image of 6-3/4" Non-Metallic Flange and Fixture Box For Flat and Stucco Surfaces
$8.72 each
BOX UP & SAVE 5%
$82.80 box of 10
$8.28 each
In Stock
Get 161 by Tue, Jun 9
In Stock
Get 161 by Tue, Jun 9
Compare
Product Image of 19-1/2" Gard-N-Post- Low Profile Enclosure with Weatherproof Built-in Cover
$39.04 each
In Stock
Get 145 by Tue, Jun 9
In Stock
Get 145 by Tue, Jun 9
Compare
Product Image of 1-Gang Electrical Outlet Box Extender (White)
$2.35 each
BOX UP & SAVE 7%
$54.75 box of 25
$2.19 each
In Stock
Get 2,111 by Tue, Jun 9
In Stock
Get 2,111 by Tue, Jun 9
Compare
Product Image of 12" - 18" SliderBar Adjustable Box Mounting Bracket
$3.04 each
BOX UP & SAVE 5%
$72.00 box of 25
$2.88 each
In Stock
Get 2,425 by Tue, Jun 9
In Stock
Get 2,425 by Tue, Jun 9
Compare
Product Image of 7-1/8" x 7-7/8" Non-Metallic Flange Box For 1/2" or 1-1/4" Flat and Stucco Surfaces
$15.38 each
BOX UP & SAVE 5%
$146.20 box of 10
$14.62 each
In Stock
Get 113 by Tue, Jun 9
In Stock
Get 113 by Tue, Jun 9
Compare
Product Image of 4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 3/4" and 1/2" Knockouts
$7.34 each
In Stock
Get 168 by Tue, Jun 9
In Stock
Get 168 by Tue, Jun 9
Compare
Product Image of 4" x 1-1/2" Deep Octagon Box w/ 1/2" Knockouts
$1.74 each
BOX UP & SAVE 6%
$81.50 box of 50
$1.63 each
In Stock
Get 274 by Tue, Jun 9
In Stock
Get 274 by Tue, Jun 9
Compare
Product Image of 4" Square Drawn Box, 2-1/8" Deep w/ 1/2" & 3/4" Knockouts
$3.51 each
In Stock
Get 137 by Tue, Jun 9
In Stock
Get 137 by Tue, Jun 9
Compare
Product Image of 4" Square Flat & Blank Single Gang Cover
$0.82 each
In Stock
Get 414 by Tue, Jun 9
In Stock
Get 414 by Tue, Jun 9
Compare
Product Image of 1-Gang Weatherproof Low Profile Recessed Electrical Box (White)
$25.00 each
In Stock
Get 202 by Tue, Jun 9
In Stock
Get 202 by Tue, Jun 9
Compare
Product Image of White Weatherproof Low Profile InBox for Flat Surfaces (Retrofit)
$25.58 each
BOX UP & SAVE 2%
$100.28 box of 4
$25.07 each
In Stock
Get 71 by Tue, Jun 9
In Stock
Get 71 by Tue, Jun 9
Compare
Product Image of 1-Gang One-Box Non-Metallic Outlet Box
$3.19 each
In Stock
Get 623 by Tue, Jun 9
In Stock
Get 623 by Tue, Jun 9
Compare
Product Image of Siding Mounting Block
Siding Mounting Block
SKU: 8141F
Arlington
SKU: 8141F
Brand: Arlington
(5)
$10.72 each
In Stock
Get 133 by Tue, Jun 9
In Stock
Get 133 by Tue, Jun 9
Compare
Product Image of 44 Cubic Inch 3-Gang Nail-On New Work Non-Metallic Outlet Box
$4.82 each
BOX UP & SAVE 12%
$127.50 box of 30
$4.25 each
In Stock
Get 700 by Tue, Jun 9
In Stock
Get 700 by Tue, Jun 9
Compare
Product Image of 4" x 1-1/2" Steel Square Box w/ 1/2" and 3/4" Knockouts
$2.52 each
BOX UP & SAVE 15%
$106.50 box of 50
$2.13 each
In Stock
Get 352 by Tue, Jun 9
In Stock
Get 352 by Tue, Jun 9
Compare
Product Image of InBox Replacement Cover (White)
$7.45 each
BOX UP & SAVE 3%
$71.90 box of 10
$7.19 each
In Stock
Get 27 by Tue, Jun 9
In Stock
Get 27 by Tue, Jun 9
Compare
Product Image of 2-Gang One-Box Non-Metallic Outlet Box
$4.82 each
In Stock
Get 247 by Tue, Jun 9
In Stock
Get 247 by Tue, Jun 9
Compare
Product Image of 18" x 16" Meter Mounting Base for All Siding Types
$30.64 each
In Stock
Get 103 by Tue, Jun 9
In Stock
Get 103 by Tue, Jun 9
Compare
Product Image of 1-Gang Universal While-in-Use Extra Duty Weatherproof Cover, Clear Hood, Non-Metallic
$15.91 each
In Stock
Get 154 by Tue, Jun 9
In Stock
Get 154 by Tue, Jun 9
Compare
Product Image of 20 Cubic Inch Ceiling Box w/ Nails
20 Cubic Inch Ceiling Box w/ Nails
SKU: B520A-UPC
Carlon
SKU: B520A-UPC
Brand: Carlon
$2.23 each
BOX UP & SAVE 4%
$159.75 box of 75
$2.13 each
In Stock
Get 504 by Tue, Jun 9
In Stock
Get 504 by Tue, Jun 9
Compare
Product Image of Siding Box Kit - Fixtures & Receptacles (Vertical)
$13.68 each
In Stock
Get 185 by Tue, Jun 9
In Stock
Get 185 by Tue, Jun 9
Compare
Product Image of Siding Box Kit - Large Fixtures & Sided Structures (Vertical)
$14.75 each
In Stock
Get 196 by Tue, Jun 9
In Stock
Get 196 by Tue, Jun 9
Compare
Product Image of Non-Metallic Siding Mounting Block for 5/8" Lap Siding
$5.06 each
BOX UP & SAVE 5%
$48.00 box of 10
$4.80 each
In Stock
Get 37 by Tue, Jun 9
In Stock
Get 37 by Tue, Jun 9
Compare
Product Image of 23" x 18" Meter Mounting Base for All Siding Types
$44.41 each
In Stock
Get 55 by Tue, Jun 9
In Stock
Get 55 by Tue, Jun 9
Compare
Product Image of 2-Gang Box Extender
2-Gang Box Extender
SKU: BE2
Arlington
SKU: BE2
Brand: Arlington
(8)
$3.11 each
BOX UP & SAVE 7%
$72.00 box of 25
$2.88 each
In Stock
Get 104 by Tue, Jun 9
In Stock
Get 104 by Tue, Jun 9
Compare
Product Image of 1-Gang White Low Profile InBox for Flat Surface, Retrofit (Vertical)
$28.44 each
BOX UP & SAVE 6%
$106.92 box of 4
$26.73 each
In Stock
Get 59 by Tue, Jun 9
In Stock
Get 59 by Tue, Jun 9
Compare
Product Image of 20 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
20 Cubic Inch 1-Gang Nail-On New Work Non-Metallic Outlet Box
SKU: B120A-UPC
Carlon
SKU: B120A-UPC
Brand: Carlon
$0.98 each
In Stock
Get 452 by Tue, Jun 9
In Stock
Get 452 by Tue, Jun 9
Resources
FAQs, Manuals & Videos
Articles
More About Electrical Enclosures & Boxes

Electrical boxes do two jobs that never go out of style: protect wiring connections, and give devices a solid place to mount. The right box makes the install cleaner, keeps splices contained, and leaves enough room for wiring without turning the wall cavity into a wrestling match.

This category covers the everyday box types used across residential and light commercial work, from metallic device boxes and outlet boxes to weatherproof boxes, junction boxes, floor boxes, siding boxes, ceiling mounts, and specialty options like home theater and countertop boxes.

How to narrow the right box fast

Start with location and exposure
Indoor device and junction installs usually land in standard device boxes, outlet and mounting boxes, and junction boxes. Exterior installs generally call for weatherproof boxes plus the right cover and gasket strategy.

Weatherproof boxes and covers live here:
https://www.supplyhouse.com/Weatherproof-Boxes-and-Covers-20572000

Match the wall type and timing
New work and old work are separate problems with separate box styles. Filtering by application helps keep “open studs” options away from “finished wall” options.

Pick the gang count early
One-gang and two-gang drive most installs, and the filters support a quick gang count pass before drilling into box depth, knockouts, or mounting style.

Treat box covers as part of the box
Covers, raised rings, mud rings, and weatherproof covers are not afterthoughts.

Electrical box covers live here:
https://www.supplyhouse.com/Electrical-Box-Covers-35470000

Plan the conduit and cable entry
Knockout size, clamp style, and connector type drive real-world fit.

Conduit fittings that pair with these boxes live here:
https://www.supplyhouse.com/Electrical-Fittings-20580000

Common box picks by job:

Device installs in walls and ceilings
Metallic device boxes cover a big chunk of switches, receptacles, and device mounting work, especially when durability and grounding continuity matter.

Exterior outlets, lights, and exposed runs
Weatherproof boxes handle wet-location installs, then the cover choice finishes the job.

Weatherproof box covers live here:
https://www.supplyhouse.com/Weatherproof-Box-Covers-29635000

Splices and pull points
Junction boxes keep splices contained and accessible.

Junction boxes live here:
https://www.supplyhouse.com/Junction-Boxes-26320000

Finish work that needs a clean look
Floor boxes, countertop boxes, and low-profile specialty boxes help when the goal is power in the right place without an eyesore.

Related categories that get pulled into the same cart:

Receptacles that actually land in these boxes:
https://www.supplyhouse.com/Electrical-Receptacles-21582000

Wire and cable for the run:
https://www.supplyhouse.com/Electrical-Wire-20670000

Twist-on wire connectors for splices:
https://www.supplyhouse.com/Twist-On-Wire-Connectors-19931000

FAQs

What is the difference between a device box and a junction box?
A device box is built to mount a switch, receptacle, or device. A junction box is built to contain wire splices and connections, often at a pull point or branch location.

When does an old work box make sense?
Old work boxes are used when the wall is already finished and the box needs to clamp to drywall or plaster rather than nail to framing. The application filter separates old work from new work options.

What makes a box “weatherproof”?
Weatherproof boxes are built for wet-location exposure, and the cover and gasket strategy matters as much as the box. The clean approach is pairing a weatherproof box with a matching weatherproof cover rated for the device and orientation.

Why do box covers matter so much?
Covers close the enclosure, protect wiring, and create the right opening for the device. Raised covers and rings also solve depth and finish alignment issues.