Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Mount
–
Flush Filter (2)
Flush (2)
Surface Filter (1)
Surface (1)
Voltage
–
120v Filter (2)
120v (2)
24V Filter (1)
24V (1)
Price Range
–
$60 to $70 Filter (2)
$60 to $70 (2)
$70 to $80 Filter (1)
$70 to $80 (1)
Home
Electrical Supplies
Hour Meters
Hour Meters
3 items
FILTER
Grid
List
Sort: Default
UWZ48E-24U Compare Checkbox
Compare
60Hz Flush Mount AC Hour Meter, Quick Connect Combination (24V)
SKU:
UWZ48E-24U
Intermatic
SKU:
UWZ48E-24U
Brand:
Intermatic
(1)
–
+
$68.68
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Add to List
UWZ48-120U Compare Checkbox
Compare
60Hz Surface Mount AC Hour Meter, Screw Terminals (120V)
SKU:
UWZ48-120U
Intermatic
SKU:
UWZ48-120U
Brand:
Intermatic
(1)
–
+
$70.11
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Jun 9
Total Available: 4
In Stock
Get 2 by
Tue, Jun 9
Total Available: 4
Add to List
FWZ72-120U Compare Checkbox
Compare
60Hz Flush-Panel Mount AC Hour Meter (120V)
SKU:
FWZ72-120U
Intermatic
SKU:
FWZ72-120U
Brand:
Intermatic
–
+
$66.13
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video