Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
HVAC Supplies
HVAC Replacement Parts
Kulthorn Parts
Kulthorn Parts
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Top Sellers
WJ2450Z2 Compare Checkbox
Compare
Compressor Lbp Hst 1-1/4 Hp 220V, WJ2450Z2
SKU:
WJ2450Z2
Kulthorn
SKU:
WJ2450Z2
Brand:
Kulthorn
–
+
$542.85
each
ADD TO CART
Add to List
Backorder
Get it by
Thu, Jul 23 - Thu, Aug 20
Backorder
Get it by
Thu, Jul 23 - Thu, Aug 20
Add to List
WJ2435Z1 Compare Checkbox
Compare
Compressor Lbp Hst 3/4 Hp 115V, WJ2435Z1
SKU:
WJ2435Z1
Kulthorn
SKU:
WJ2435Z1
Brand:
Kulthorn
–
+
$1,230.36
each
ADD TO CART
Add to List
In Stock
Get 1 by
Thu, Jun 25 - Mon, Jun 29
In Stock
Get 1 by
Thu, Jun 25 - Mon, Jun 29
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Kulthorn Parts
Kulthorn replacement parts found here are used to maintain and extend the performance of Kulthorn products. They ensure proper fit, reliability, and compatibility, helping to keep equipment running safely and efficiently.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video