Apply to be a TradeMaster!
Filter menu expanded

Filters

1,032 items
Reset

SORT

Product Availability

Show In Stock Only (830)

Brand

Bluefin (104)
Brasscraft (272)
Dahl (128)
Delta (2)
Dormont (123)
Eastman (14)
Everflow (45)
Falcon Stainless (21)
Fernco (1)
Fluidmaster (142)

Length (Inches)

6" (2)
9" (16)
11-1/2" (1)
12" (100)
15" (12)
16" (36)
18" (86)
20" (58)
24" (90)
30" (25)

Connection Type

Ballcock x FIP (4)
Compression (45)
Compression x Ballcock (41)
Compression x FIP (77)
Compression x OD Compress. (9)
Compression x OD Tube (7)
CTS (1)
CTS x NPS (2)
Expansion PEX x FIP (1)
FIP (13)

Inlet Size

1/4" (7)
3/8" (94)
1/2" (384)
5/8" (11)
1-1/4" (2)
1-1/2" (1)
3/4" (14)
1/8" (1)

Outlet Size

1/4" (72)
3/8" (320)
1/2" (123)
7/16" (11)
5/8" (4)
3/4" (12)
7/8" (5)
1-1/2" (3)

Material

Braided Stainless Steel (1)
Brass (402)
Bronze (1)
Chrome Plated Brass (18)
Coated Stainless Steel (27)
Copper (51)
Copper Silicon Alloy (5)
PEX (9)
Plastic (1)
POM (2)

Review Score

(369)
(46)
(18)
(8)
(6)

Shut-Off Valves & Water Supply Lines (Stops & Risers)

Help Face
Need a little help?
1032 items
Grid
List
Compare
Product Image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ058-038
Bluefin
SKU: ASQ058-038
Brand: Bluefin
(33)
$6.36 each
BOX UP & SAVE 15%
$54.20 box of 10
$5.42 each
In Stock
Get 11,795 by Fri, Jun 12
In Stock
Get 11,795 by Fri, Jun 12
Compare
Product Image of 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated)
$8.43 each
BOX UP & SAVE 5%
$39.95 box of 5
$7.99 each
In Stock
Get 3,249 by Fri, Jun 12
In Stock
Get 3,249 by Fri, Jun 12
Compare
Product Image of 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.26 each
BOX UP & SAVE 18%
$267.00 box of 100
$2.67 each
In Stock
Get 16,642 by Fri, Jun 12
In Stock
Get 16,642 by Fri, Jun 12
Compare
Product Image of PRO1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$5.40 each
In Stock
Get 2,442 by Fri, Jun 12
In Stock
Get 2,442 by Fri, Jun 12
Compare
Product Image of 16" Braided Hose Toilet Connector
$3.00 each
BOX UP & SAVE 20%
$241.00 box of 100
$2.41 each
In Stock
Get 7,792 by Mon, Jun 15
In Stock
Get 7,792 by Mon, Jun 15
Compare
Product Image of B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$2.92 each
In Stock
Get 1,023 by Fri, Jun 12
In Stock
Get 1,023 by Fri, Jun 12
Compare
Product Image of 12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$2.72 each
BOX UP & SAVE 13%
$47.60 box of 20
$2.38 each
In Stock
Get 3,433 by Fri, Jun 12
In Stock
Get 3,433 by Fri, Jun 12
Compare
Product Image of 1/2" Press x 3/8" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
$8.70 each
BOX UP & SAVE 20%
$69.60 box of 10
$6.96 each
In Stock
Get 3,324 by Fri, Jun 12
In Stock
Get 3,324 by Fri, Jun 12
Compare
Product Image of 72" Braided Stainless Steel Dishwasher Connector w/ Garden Hose Elbow (3/8" x 3/8" Compression Thread)
$9.59 each
In Stock
Get 1,165 by Fri, Jun 12
In Stock
Get 1,165 by Fri, Jun 12
Compare
Product Image of B1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.99 each
In Stock
Get 1,374 by Fri, Jun 12
In Stock
Get 1,374 by Fri, Jun 12
Compare
Product Image of 12" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$5.59 each
In Stock
Get 1,190 by Fri, Jun 12
In Stock
Get 1,190 by Fri, Jun 12
Compare
Product Image of 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.67 each
BOX UP & SAVE 16%
$310.00 box of 100
$3.10 each
In Stock
Get 3,256 by Fri, Jun 12
In Stock
Get 3,256 by Fri, Jun 12
Compare
Product Image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp Multi Turn Angle Stop, Lead Free (Chrome)
$5.51 each
BOX UP & SAVE 16%
$46.50 box of 10
$4.65 each
In Stock
Get 6,253 by Fri, Jun 12
In Stock
Get 6,253 by Fri, Jun 12
Compare
Product Image of 1/2" Press x 3/8" OD Compression Quarter Turn Straight Stop Valve,  Lead Free (Chrome Plated)
$8.61 each
BOX UP & SAVE 20%
$68.80 box of 10
$6.88 each
In Stock
Get 1,578 by Fri, Jun 12
In Stock
Get 1,578 by Fri, Jun 12
Compare
Product Image of PRO1T12 12" Braided Stainless Steel Hose Toilet Connector (3/8" Comp. x 7/8" Ballcock)
$5.14 each
In Stock
Get 863 by Fri, Jun 12
In Stock
Get 863 by Fri, Jun 12
Compare
Product Image of 1/2" Nom Comp x 3/8" OD Comp 1/4 Turn Straight Stop Valve, Lead Free (Chrome)
$5.09 each
BOX UP & SAVE 15%
$43.40 box of 10
$4.34 each
In Stock
Get 2,076 by Fri, Jun 12
In Stock
Get 2,076 by Fri, Jun 12
Compare
Product Image of 20" Braided Stainless Steel Faucet Connector, 3/8" Compression x 1/2" FIP (Lead Free)
$3.14 each
In Stock
Get 1,736 by Fri, Jun 12
In Stock
Get 1,736 by Fri, Jun 12
Compare
Product Image of 1/2" FIP x 3/8" OD Comp. 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
$5.73 each
BOX UP & SAVE 19%
$46.60 box of 10
$4.66 each
In Stock
Get 1,782 by Fri, Jun 12
In Stock
Get 1,782 by Fri, Jun 12
Compare
Product Image of PRO1F16 16" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$5.91 each
In Stock
Get 1,167 by Fri, Jun 12
In Stock
Get 1,167 by Fri, Jun 12
Compare
Product Image of 16" Pro-Series Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$5.91 each
In Stock
Get 1,087 by Fri, Jun 12
In Stock
Get 1,087 by Fri, Jun 12
Compare
Product Image of 12" Braided Stainless Steel Toilet Connector (3/8" Compression x 7/8" Ballcock)
$2.80 each
In Stock
Get 1,079 by Fri, Jun 12
In Stock
Get 1,079 by Fri, Jun 12
Compare
Product Image of 60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
$5.90 each
BOX UP & SAVE 16%
$124.25 box of 25
$4.97 each
In Stock
Get 612 by Fri, Jun 12
In Stock
Get 612 by Fri, Jun 12
Compare
Product Image of B1F20 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$5.51 each
In Stock
Get 1,262 by Fri, Jun 12
In Stock
Get 1,262 by Fri, Jun 12
Compare
Product Image of PRO1F12 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$5.73 each
In Stock
Get 680 by Fri, Jun 12
In Stock
Get 680 by Fri, Jun 12
Compare
Product Image of PRO1F30 30" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$6.47 each
In Stock
Get 615 by Fri, Jun 12
In Stock
Get 615 by Fri, Jun 12
Compare
Product Image of 3/4" ID (7/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (24" Length)
$15.69 each
In Stock
Get 453 by Fri, Jun 12
In Stock
Get 453 by Fri, Jun 12
Compare
Product Image of 3/4" FIP Corrugated Hose Water Heater Connector, Lead Free (18" Length)
$7.75 each
In Stock
Get 1,436 by Fri, Jun 12
In Stock
Get 1,436 by Fri, Jun 12
Compare
Product Image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
$3.24 each
BOX UP & SAVE 17%
$268.00 box of 100
$2.68 each
In Stock
Get 1,094 by Fri, Jun 12
In Stock
Get 1,094 by Fri, Jun 12
Compare
Product Image of 3/4" Flexible Corrugated Hose Water Heater Connector (24" Length)
$8.14 each
In Stock
Get 556 by Fri, Jun 12
In Stock
Get 556 by Fri, Jun 12
Compare
Product Image of 60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
$12.64 each
BOX UP & SAVE 20%
$254.00 box of 25
$10.16 each
In Stock
Get 1,072 by Fri, Jun 12
In Stock
Get 1,072 by Fri, Jun 12
Compare
Product Image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" MIP (24" Length)
$11.62 each
In Stock
Get 100 by Fri, Jun 12
In Stock
Get 100 by Fri, Jun 12
Compare
Product Image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp. Straight Stop, 1/4 Turn, Lead Free (Chrome)
$8.91 each
BOX UP & SAVE 11%
$39.75 box of 5
$7.95 each
In Stock
Get 844 by Fri, Jun 12
In Stock
Get 844 by Fri, Jun 12
Compare
Product Image of 120" Ice Maker Braided Hose Connector 1/4" x 1/4" Compression Thread
$10.23 each
BOX UP & SAVE 17%
$213.00 box of 25
$8.52 each
In Stock
Get 508 by Fri, Jun 12
In Stock
Get 508 by Fri, Jun 12
Compare
Product Image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (36" Length)
$13.90 each
In Stock
Get 129 by Fri, Jun 12
In Stock
Get 129 by Fri, Jun 12
Compare
Product Image of 3/4" ProCoat Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
$9.66 each
In Stock
Get 138 by Fri, Jun 12
In Stock
Get 138 by Fri, Jun 12
Compare
Product Image of 12" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
$8.14 each
In Stock
Get 860 by Fri, Jun 12
In Stock
Get 860 by Fri, Jun 12
Compare
Product Image of 1/2" Nom. Compr. (5/8" OD) x 3/8" OD Compr. 1/4 Turn Angle Ball Stop, Lead Free (Chrome Plated)
$11.90 each
BOX UP & SAVE 11%
$52.80 box of 5
$10.56 each
In Stock
Get 586 by Fri, Jun 12
In Stock
Get 586 by Fri, Jun 12
Compare
Product Image of 16" Pro-Series Braided Stainless Steel Hose Toilet Connector w/ Metal Nut (3/8" Compression x 7/8" Ballcock)
$8.87 each
In Stock
Get 547 by Fri, Jun 12
In Stock
Get 547 by Fri, Jun 12
Compare
Product Image of 12" Braided Stainless Steel Faucet Connector (3/8" Compression x 1/2" FIP)
$2.84 each
In Stock
Get 837 by Fri, Jun 12
In Stock
Get 837 by Fri, Jun 12
Compare
Product Image of PRO1T20 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$6.39 each
In Stock
Get 604 by Fri, Jun 12
In Stock
Get 604 by Fri, Jun 12
Compare
Product Image of 3/8" FIP x 3/8" OD Comp. 1/4 Turn Stop Angle Valve, Lead Free (Chrome)
$5.27 each
BOX UP & SAVE 14%
$45.20 box of 10
$4.52 each
In Stock
Get 1,010 by Fri, Jun 12
In Stock
Get 1,010 by Fri, Jun 12
Compare
Product Image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 3/8" O.D. Compression)
$3.03 each
BOX UP & SAVE 17%
$250.00 box of 100
$2.50 each
In Stock
Get 1,439 by Fri, Jun 12
In Stock
Get 1,439 by Fri, Jun 12
Compare
Product Image of 1/2" Sweat x 3/8" OD Comp. Multi Turn Angle Stop Valve, Chrome Plated (Lead Free)
$4.65 each
BOX UP & SAVE 11%
$41.60 box of 10
$4.16 each
In Stock
Get 283 by Fri, Jun 12
In Stock
Get 283 by Fri, Jun 12
Compare
Product Image of 1/2" Nominal Press x 3/8" OD Compression, 1/4 Turn Angle Stop Valve (Chrome)
$11.74 each
In Stock
Get 545 by Fri, Jun 12
In Stock
Get 545 by Fri, Jun 12
Compare
Product Image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (48" Length)
$17.41 each
In Stock
Get 503 by Fri, Jun 12
In Stock
Get 503 by Fri, Jun 12
Compare
Product Image of B1T20 20" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
$3.16 each
In Stock
Get 478 by Fri, Jun 12
In Stock
Get 478 by Fri, Jun 12
Compare
Product Image of 1/2" Press x 1/4" OD Compression Quarter Turn Angle Stop Valve, Lead Free (Chrome Plated)
$8.54 each
BOX UP & SAVE 20%
$68.30 box of 10
$6.83 each
In Stock
Get 660 by Fri, Jun 12
In Stock
Get 660 by Fri, Jun 12
Compare
Product Image of 1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
SKU: R19X-C
Brasscraft
SKU: R19X-C
Brand: Brasscraft
(8)
$9.18 each
BOX UP & SAVE 10%
$41.10 box of 5
$8.22 each
In Stock
Get 548 by Fri, Jun 12
In Stock
Get 548 by Fri, Jun 12
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stops & Risers
Water supply stops are valves used to shut off the water supply to a fixture or faucet. They are typically chrome plated or rough brass, which provides a high quality, reliable connection. Supply stops are available in angle or straight patterns. Standard supply stops have either a 1/2" or 3/8" connection and come in various connection methods including: compression, sweat, PEX, CPVC, and PushFit.

Supply Risers connect a water line to a faucet or fixture. Standard risers are constructed of copper or PEX.

We offer a wide selection of Brasscraft supply stops and risers to suit your plumbing needs.