Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Connection Size
–
1/2" Filter (1)
1/2" (1)
5/8" Filter (2)
5/8" (2)
Torque
–
330 lb-in Filter (2)
330 lb-in (2)
80 lb-in Filter (1)
80 lb-in (1)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$100 to $200 Filter (2)
$100 to $200 (2)
Home
Electrical Supplies
Tap Connectors
Tap Connectors
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
BTC1/0-10 Compare Checkbox
Compare
B-TAP Insulation-Piercing Tap Connector (80 lb-in Torque)
SKU:
BTC1/0-10
Ideal
SKU:
BTC1/0-10
Brand:
Ideal
–
+
$30.03
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Add to List
BTC350-1/0 Compare Checkbox
Compare
B-TAP Insulation-Piercing Tap Connector (330 lb-in Torque)
SKU:
BTC350-1/0
Ideal
SKU:
BTC350-1/0
Brand:
Ideal
–
+
$150.49
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Jun 9
In Stock
Get 2 by
Tue, Jun 9
Add to List
BTC500-1/0 Compare Checkbox
Compare
B-TAP Insulation-Piercing Tap Connector (330 lb-in Torque)
SKU:
BTC500-1/0
Ideal
SKU:
BTC500-1/0
Brand:
Ideal
–
+
$155.19
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Backorder
Get it by
Wed, Jul 8 - Wed, Aug 5
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Tap Connectors
This category contains tap connectors. The Insulation Piercing Tap Connectors are used to eliminate split bolts and tape, and are self-sealing, grease-filled end-cap which ensure a safe, weather-tight connection.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video