Apply to be a TradeMaster!
Filter menu expanded

Filters

88 items
Reset

SORT

Product Availability

Show In Stock Only (69)

Brand

Amtrol (1)
Bluefin (10)
Dahl (5)
Oatey (12)
Sioux Chief (43)
Viega (1)
Watts (10)
Zurn (5)

Body Type

Angle (2)
Straight (46)
Tank (5)
Tee (29)

Connection Method

Compression (13)
CPVC (6)
PEX Crimp (8)
PEX Press (1)
ProPEX (7)
Sweat (11)
Threaded (36)

Material

Brass (20)
Copper (59)
Stainless Steel (19)

Size

1/4" (4)
3/8" (8)
1/2" (37)
5/8" (3)
3/4" (16)
7/8" (1)
1" (17)

Review Score

(43)
(7)
(2)
(1)
(1)

Price Range

$1 to $5 (2)
$5 to $10 (3)
$10 to $15 (12)
$15 to $20 (18)
$20 to $25 (10)
$25 to $30 (7)
$30 to $35 (3)
$40 to $45 (3)
$45 to $50 (5)
$50 to $60 (4)

Water Hammer Arrestors

Help Face
Need a little help?
88 items
Grid
List
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free)
Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free)
SKU: 660-GTR1
Sioux Chief
SKU: 660-GTR1
Brand: Sioux Chief
(358)
$19.68 each
In Stock
Get 312 by Fri, Jun 12
In Stock
Get 312 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee
$19.99 each
In Stock
Get 127 by Fri, Jun 12
In Stock
Get 127 by Fri, Jun 12
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 3/4" MIP Thread
$17.22 each
In Stock
Get 192 by Fri, Jun 12
In Stock
Get 192 by Fri, Jun 12
Compare
Product Image of 3/4" Quiet Pipes Washing Machine Hammer Arrestor (Size AA)
3/4" Quiet Pipes Washing Machine Hammer Arrestor (Size AA)
SKU: 38600-OATEY
Oatey
SKU: 38600-OATEY
Brand: Oatey
(24)
$16.86 each
BOX UP & SAVE 7%
$94.38 box of 6
$15.73 each
In Stock
Get 281 by Fri, Jun 12
In Stock
Get 281 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free)
$17.71 each
In Stock
Get 1,060 by Fri, Jun 12
In Stock
Get 1,060 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
$20.61 each
In Stock
Get 286 by Fri, Jun 12
In Stock
Get 286 by Fri, Jun 12
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 1/2" MIP Thread
$17.75 each
In Stock
Get 12 by Fri, Jun 12
In Stock
Get 12 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)
$18.17 each
In Stock
Get 180 by Mon, Jun 15
In Stock
Get 180 by Mon, Jun 15
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
$23.25 each
In Stock
Get 246 by Fri, Jun 12
In Stock
Get 246 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
$12.28 each
In Stock
Get 540 by Fri, Jun 12
In Stock
Get 540 by Fri, Jun 12
Compare
Product Image of 3/4" Quiet Pipes Male Straight Hammer Arrestor
$22.20 each
In Stock
Get 78 by Fri, Jun 12
In Stock
Get 78 by Fri, Jun 12
Compare
Product Image of 1/2" PEX Crimp Straight Water Hammer Arrestor (Lead Free)
$8.09 each
In Stock
Get 528 by Fri, Jun 12
In Stock
Get 528 by Fri, Jun 12
Compare
Product Image of Vacuum Breaker Repair Kit For 118 Series
$3.44 each
In Stock
Get 169 by Fri, Jun 12
In Stock
Get 169 by Fri, Jun 12
Compare
Product Image of 1/2" LF150A, Water Hammer Arrestor, Lead Free
1/2" LF150A, Water Hammer Arrestor, Lead Free
SKU: 0121227
Watts
SKU: 0121227
Brand: Watts
(83)
$86.64 each
In Stock
Get 11 by Fri, Jun 12
In Stock
Get 11 by Fri, Jun 12
Compare
Product Image of 1" Quiet Pipes Male Straight Hammer Arrestor
$54.71 each
In Stock
Get 33 by Fri, Jun 12
In Stock
Get 33 by Fri, Jun 12
Compare
Product Image of LF15M2-B, 3/4" Lead Free Water Hammer Arrestor (Threaded)
$43.91 each
In Stock
Get 45 by Fri, Jun 12
In Stock
Get 45 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression Tee for Ice Maker Tube (Lead Free)
$20.19 each
In Stock
Get 104 by Fri, Jun 12
In Stock
Get 104 by Fri, Jun 12
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread
$53.94 each
In Stock
Get 33 by Fri, Jun 12
In Stock
Get 33 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor, Straight - 1/2" Male Sweat (Lead Free)
$11.05 each
In Stock
Get 461 by Fri, Jun 12
In Stock
Get 461 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression x 3/8" O.D. Female Compression Tee (Lead Free)
$19.07 each
In Stock
Get 22 by Fri, Jun 12
In Stock
Get 22 by Fri, Jun 12
Compare
Product Image of 3/4" Male Sweat/Press Hydra-Rester Water Hammer Arrestor
$25.21 each
In Stock
Get 58 by Fri, Jun 12
In Stock
Get 58 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
$9.47 each
In Stock
Get 59 by Fri, Jun 12
In Stock
Get 59 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee
$17.14 each
In Stock
Get 32 by Fri, Jun 12
In Stock
Get 32 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor - 1/2" Expansion PEX Tee F1960 (Lead Free)
$16.04 each
In Stock
Get 45 by Fri, Jun 12
In Stock
Get 45 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
$10.11 each
BOX UP & SAVE 5%
$57.60 box of 6
$9.60 each
In Stock
Get 64 by Fri, Jun 12
In Stock
Get 64 by Fri, Jun 12
Compare
Product Image of 1/2" PEX Crimp Straight Mini-Rester Water Hammer Arrestor (Lead Free)
$8.81 each
In Stock
Get 209 by Fri, Jun 12
In Stock
Get 209 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/2" ProPex Tee F1960 (Lead Free)
Mini-Rester Water Hammer Arrestor - 1/2" ProPex Tee F1960 (Lead Free)
SKU: 660-GTW2B
Sioux Chief
SKU: 660-GTW2B
Brand: Sioux Chief
(2)
$17.83 each
In Stock
Get 45 by Fri, Jun 12
In Stock
Get 45 by Fri, Jun 12
Compare
Product Image of Mini-Rester Toilet Water Hammer Arrestor - F Swivel Ballcock Nut x M Ballcock Thread Tee
$25.45 each
In Stock
Get 18 by Fri, Jun 12
In Stock
Get 18 by Fri, Jun 12
Compare
Product Image of Vacu-Rester Vacuum Breaker Arrester - 1/2" MIP Thread
$25.01 each
In Stock
Get 2 by Fri, Jun 12
In Stock
Get 2 by Fri, Jun 12
Compare
Product Image of 1/2" Quiet Pipes Male Straight Hammer Arrestor
$15.99 each
In Stock
Get 30 by Fri, Jun 12
In Stock
Get 30 by Fri, Jun 12
Compare
Product Image of 3/8" Quiet Pipes OD Compression x Female Compression Copper Tee Hammer Arrestor
$31.18 each
In Stock
Get 41 by Fri, Jun 12
In Stock
Get 41 by Fri, Jun 12
Compare
Product Image of 1" MIP Thread Hydra-Rester Water Hammer Arrestor (Lead Free)
$71.57 each
In Stock
Get 10 by Fri, Jun 12
In Stock
Get 10 by Fri, Jun 12
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (15-1/8" Length)
$166.75 each
In Stock
Get 25 by Fri, Jun 12
In Stock
Get 25 by Fri, Jun 12
Compare
Product Image of Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807 (Lead Free)
$15.42 each
In Stock
Get 206 by Fri, Jun 12
In Stock
Get 206 by Fri, Jun 12
Compare
Product Image of 541 Diatrol Shock Suppressor
541 Diatrol Shock Suppressor
SKU: 541-1
Amtrol
SKU: 541-1
Brand: Amtrol
(4)
$277.32 each
In Stock
Get 2 by Fri, Jun 12
In Stock
Get 2 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 1/2" PEX Crimp Tee F1807, Stainless Steel (Lead Free)
$15.64 each
In Stock
Get 54 by Fri, Jun 12
In Stock
Get 54 by Fri, Jun 12
Compare
Product Image of Commercial Water Hammer Arrestor - 1/2" MIP Thread
$15.63 each
In Stock
Get 47 by Fri, Jun 12
In Stock
Get 47 by Fri, Jun 12
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 1" MIP Thread (12-5/8" Length)
$104.73 each
In Stock
Get 16 by Fri, Jun 12
In Stock
Get 16 by Fri, Jun 12
Compare
Product Image of 1/2" Quiet Pipes Male Straight Hammer Arrestor, AA
$12.49 each
In Stock
Get 20 by Fri, Jun 12
In Stock
Get 20 by Fri, Jun 12
Compare
Product Image of Hydra-Rester Commercial Water Hammer Arrester - 3/4" PEX Crimp
$24.65 each
In Stock
Get 10 by Fri, Jun 12
In Stock
Get 10 by Fri, Jun 12
Compare
Product Image of 1/2" Quiet Pipes Male Sweat/Press Straight Hammer Arrestor (Size AA)
$14.42 each
In Stock
Get 10 by Fri, Jun 12
In Stock
Get 10 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor - 3/8" O.D. Compression Tee for Supply Tube (Lead Free)
$20.16 each
In Stock
Get 46 by Fri, Jun 12
In Stock
Get 46 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" Expansion PEX (Lead Free)
$13.65 each
In Stock
Get 69 by Fri, Jun 12
In Stock
Get 69 by Fri, Jun 12
Compare
Product Image of Mini-Rester Water Hammer Arrestor, Straight - 1/2" MIP Thread (Lead Free)
$12.61 each
In Stock
Get 53 by Fri, Jun 12
In Stock
Get 53 by Fri, Jun 12
Compare
Product Image of LF15M2-C, 1" Lead Free Water Hammer Arrestor
LF15M2-C, 1" Lead Free Water Hammer Arrestor
SKU: 0750162
Watts
SKU: 0750162
Brand: Watts
(5)
$134.88 each
In Stock
Get 8 by Tue, Jun 16
In Stock
Get 8 by Tue, Jun 16
Compare
Product Image of 1/2" Male Sweat/Press Hydra-Rester Water Hammer Arrestor
$20.71 each
In Stock
Get 64 by Fri, Jun 12
In Stock
Get 64 by Fri, Jun 12
Compare
Product Image of 1/2" Quiet Pipes Expansion PEX Straight Hammer Arrestor
$17.91 each
In Stock
Get 25 by Fri, Jun 12
In Stock
Get 25 by Fri, Jun 12
Compare
Product Image of 3/4" LF150A-HA, Water Hammer Arrestor, Lead Free
$191.97 each
In Stock
Get 4 by Wed, Jun 17
In Stock
Get 4 by Wed, Jun 17
Resources
FAQs, Manuals & Videos
Articles
More About Water Hammer Arrestors
Water hammer is a surge of pressure resulting when flowing is forced to stop or change direction suddenly. Water hammer commonly occurs when a valve is closed suddenly at an end of a pipeline system. This is also known as hydraulic shock. This pressure wave can cause major problems, from noise and vibration to pipe collapse. A Water Hammer Arrestor can be installed in the piping system which will absorb the shock, stop the banging, and prevent pipe damage.