Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM Extended Capacity Battery Pack
Magnifying glass
Hover image to zoom

M12 REDLITHIUM Extended Capacity Battery Pack

Brand:
Milwaukee
SKU:
48-11-2440
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM Extended Capacity Battery Pack
Magnifying glass
Hover image to zoom
$99.00 each
In Stock
In Stock
Get 18 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–
Note: Versatility: Powers 70+ Milwaukee M12™ cordless solutions

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C.Managed by Milwaukee’s exclusive REDLINK™ Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC Extended Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.

Features
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers most Milwaukee M12™ cordless power tools
      Specifications
      • Battery Type: 12 Volt Lithium Ion
      • Amp Hour: 4 Ah
      • Battery System: M12
      • Voltage: 12V
      • Warranty: 3 Year Limited Warranty

Specs

–
Product Type:

Battery

Voltage:

12v

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy