Apply to be a TradeMaster!
Main product image of ABNM Modulating Thermo-Hydraulic Actuator (0-10 VDC Signal)
Magnifying glass
Hover image to zoom

ABNM Modulating Thermo-Hydraulic Actuator (0-10 VDC Signal)

Brand:
Danfoss
SKU:
082F1111
Rating:
(0)
Q&A:
(1)
ABNM Modulating Thermo-Hydraulic Actuator (0-10 VDC Signal)
Magnifying glass
Hover image to zoom
$248.18 each
In Stock
In Stock
Get 4 Tomorrow, Jul 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed

Description

The ABNM is a modulating thermo-hydraulic actuator that is used in direct digital controlled (DDC) systems. The proportional actuator receives 0-10 VDC input signal and opens the valve to this control voltage. The ABNM is used for temperature control within heating & cooling systems.

Features
  • Precise regulation
  • Long life
  • Silent operation
  • Full valve modulation
  • Visual position indicator

Specs

Frequency:

50-60 Hz

50-60 Hz

Supply Voltage:

24 VAC

Control Voltage:

0-10 VDC

Ambient Temperature:

32°-140°F

Position:

Normally Closed

Actuator Type:

Modulating

Proportional

3-Wire

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
8am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can the ABNM actuator be used with RA 2000 valve in a steam application?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you could.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy