The Day Savers – A National Tradesmen Day Contest
Main product image of Purewash E725 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit), K-28229-96
Magnifying glass
Hover image to zoom

Purewash E725 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit), K-28229-96

Brand:
Kohler
SKU:
K-28229-96
Rating:
(0)
Q&A:
(0)
Purewash E725 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit), K-28229-96
Magnifying glass
Hover image to zoom
$835.82 each
In Stock
In Stock
Get 4 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Biscuit
Product Highlight: Shape
Elongated
Product Highlight: Color
Biscuit

Description

Upgrade your existing toilet to the freshness of personal cleansing with the KOHLER PureWash E725 elongated bidet toilet seat with remote control bidet toilet seat. The sleek, streamlined design fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. An easy-to-read handheld remote control has large buttons and text so you can effortlessly adjust water temperature, spray modes, dryer temperature, and save your favorite settings. The PureWash E725 also features a built-in nightlight to illuminate the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.
  • Hybrid heater provides continuously heated water for consistent comfort
  • Remote control with large buttons and legible text for ease of use
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Heated seat with five adjustable temperature settings
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system with adjustable temperature settings
  • Quiet-Close functionality to prevent seat from slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Ergonomically contoured seat for user comfort
  • Fits most elongated toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

Finish:

Biscuit

Shape:

Elongated

Color:

Biscuit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy