Apply to be a TradeMaster!
Main product image of Phyn Plus Second-Generation Smart Water Assistant & Shutoff
Magnifying glass
Hover image to zoom

Phyn Plus Second-Generation Smart Water Assistant & Shutoff

Brand:
Phyn
SKU:
PHYPF007
Rating:
(10)
Q&A:
(0)
Phyn Plus Second-Generation Smart Water Assistant & Shutoff
Magnifying glass
Hover image to zoom
$539.99 each
In Stock
In Stock
Get 20 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Voltage
110-220V
Product Highlight: Wattage
15 Watts
Product Highlight: Cord Length
12'

Description

–
Note: This product does not come with adapter fittings and must be purchased separately.

The new Phyn Plus (2nd Generation) is re-engineered to be more affordable and 25% smaller, including a more compact power supply and redesigned enclosure to reduce size and volume for installation in tight spaces! Phyn Plus uses patented, high-definition pressure wave analysis to alert you the second a leak is detected, mitigate costly damage through automatic water shutoff and teach you about your water use.

Benefits
  • Professional installation recommended
  • Phyn Plus can be installed indoors or outside a single-family home and typically requires a plumber to cut into the main water line.
  • Advanced leak detection
  • From drip leaks to catastrophic pipe bursts and everything in between, Phyn Plus gives you the tools to ensure that your home is watertight.
  • Automatic water shutoff
  • Phyn Plus has an integrated water shutoff valve and can turn off the water to your home automatically in the event of a catastrophic leak, protecting you from costly damage.
  • Real time leak alerts
  • SMS and mobile app notifications alert you to potential leaks, and give you the power to turn off your water remotely using the Phyn app.
  • Diagnostic Plumbing Checks
  • Daily tests detect small pinhole leaks and poor seals before they become larger, expensive issues.
  • Pre-freeze warnings
  • Phyn Plus’ patented pressure sensing sees ice crystals forming in your pipes before they have a chance to freeze over and burst, giving you time to take action and avoid damage.
  • One device, whole home protection
  • No need for additional sensors. One Phyn Plus monitors the entire home's water from a single location on the main water line.
  • See your water and save
  • View how much water you use monthly, daily and hourly to stay ahead of your bill. Track the use of your showers, toilets, washing machine, and more to help save money and conserve.
  • Intelligence in action
  • Phyn Plus learns about a home's plumbing system as soon as it’s connected and gets to know the unique voice of your fixtures to recognize the subtle difference between a bath filling and a pipe leaking.
  • Smart home integrated
  • Use voice commands with Amazon Alexa or Google Assistant to get updates on how much water you have used, and to turn on and off the water to your home. With IFTTT, Phyn Plus can interact with hundreds of smart home products.
  • No Subscriptions
  • The Phyn app and all of its features are free and available to download for iOS and Android.


Product Features
  • Leak alert notifications
  • Automatic + remote water shut-off
  • Diagnostic Plumbing Checks
  • Water use by fixture type
  • Rough plumbing blank (sold separately)
  • Monthly, weekly, hourly water use charts
  • Single device, whole home protection
  • World class support


Product Certifications
  • NSF/ANSI 61: Drinking Water System Components; Health Effects
  • NSF/ANSI 372: Drinking Water System Components; Lead Content
  • IP55 rated: Sealed against foreign particles and water
  • RoHS 2011/65/EU Compliant: Hazardous Substances
  • HALT tested to Military standard-810G: Heat / UV / Cold / Humidity
  • State of Massachusetts Plumbing Board Approved
  • UL 1310/60950
  • CAN/CSA C22.2

Specs

–
Application:

Plumbing

Connection Size:

1"

Min. Operating Temp:

35°F

Max Operating Temp:

122°F

Max Pressure (PSI):

125

Voltage:

110-220V

Wattage:

15

Cord Length:

12'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 1" NPSM ProPEX Straight Water Service Meter Valve (Lead Free Brass)
SKU: WS4820750
Uponor (Wirsbo)

Product Reviews

3.6 out of 10 reviews
70% would recommend this product
3.6
out of 10 Reviews
70% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
10%
2 star
0%
1 star
30%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great home protection device

This device protects your entire home from water leaks by automatically shutting off your water if it detects unusual water flow activity. Sends text message when unusual activity is detected so you can override the shutoff if needed. Insurance may provide a premium discount, which will offset the cost of the device over time.
VS

Most Liked Negative Review

Its Fine

I've installed a number of these and they're fine. More and more insurance companies are requiring them for policy renewal if for expensive houses. It will turn off the water due to a catastrophic failure and prevent the outside of your house from becoming a frozen waterfall but they're slow to respond to normal run of the mill leaks. Had one last week that shut off after a toilet flapper was stuck open but not after using 200 gallons of water. Thankfully it all went down the sewer but 200 gallons of water on the floor is still going to ruin your day. The connectivity is frustrating to set up and maintain but that's a whole different issue. Ideally you have this plus a bunch of sensors at all the common leak areas to shut the water off instantly if there's an issue. Just don't be under the impression that this thing will save you from a flood of any size, but will probably keep a 5 figure insurance claim from being a 6 figure insurance claim. Upon set up there might be some extra time and money while the plumber runs the initial test and goes to find and fix every little leak in the house that the device is picking up to let it give the certificate to the insurance company. It is very good at finding stray water usage but if you have a large older house this can be a long process. Always plumb in a bypass too, and show the homeowner how to use it, I get 1-4 service calls per year per device usually the app isn't working or they don't know how, or refuse to touch a ball valve.
Showing 1-10 of 10 reviews

Horrible Customer Service

Frustrating Trying To Communicate With Customer Service Reps Made Me Jump Through Hoops For A Bad Power Cord Out Of The Box Sending Videos Still Not Good Enough Have To Ship Entire Unit Back. Customer Service Is Based In The Phillipines Almost As Bad As India
Jim
CT
1 years ago
Was this review helpful to you?

Stopped working within 3 weeks of instllation

Phyn died after 3 weeks of installation. No power turn on. Contacted Phyn support, they ask you to send videos to prove that it is dead and not working. No return after 30 days. Specifically told me that all returns and replacement are at discretion of Phyn team. In quotes,"…but please be aware that the warranty includes the language: "If Phyn determines that the product was installed appropriately…" Beware.
Manish
Indiana
2 years ago
Was this review helpful to you?

Great home protection device

This device protects your entire home from water leaks by automatically shutting off your water if it detects unusual water flow activity. Sends text message when unusual activity is detected so you can override the shutoff if needed. Insurance may provide a premium discount, which will offset the cost of the device over time.
PhynLover
Nolensville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Its Fine

I've installed a number of these and they're fine. More and more insurance companies are requiring them for policy renewal if for expensive houses. It will turn off the water due to a catastrophic failure and prevent the outside of your house from becoming a frozen waterfall but they're slow to respond to normal run of the mill leaks. Had one last week that shut off after a toilet flapper was stuck open but not after using 200 gallons of water. Thankfully it all went down the sewer but 200 gallons of water on the floor is still going to ruin your day. The connectivity is frustrating to set up and maintain but that's a whole different issue. Ideally you have this plus a bunch of sensors at all the common leak areas to shut the water off instantly if there's an issue. Just don't be under the impression that this thing will save you from a flood of any size, but will probably keep a 5 figure insurance claim from being a 6 figure insurance claim. Upon set up there might be some extra time and money while the plumber runs the initial test and goes to find and fix every little leak in the house that the device is picking up to let it give the certificate to the insurance company. It is very good at finding stray water usage but if you have a large older house this can be a long process. Always plumb in a bypass too, and show the homeowner how to use it, I get 1-4 service calls per year per device usually the app isn't working or they don't know how, or refuse to touch a ball valve.
PPCo
Roanoke, VA
3 years ago
Was this review helpful to you?

Cheap price to pay for peace of mind

Had main water line break in the wall just where it enters house. Had plumber install a riser and add this to it. This is the only automatic shutoff that can be installed outside. Recommend going to Phyn website and learning how this works.
Overeducated
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this new smart automatic shut off valve

We use this product to keep our main water switch on while we travel. This device is amazing, easy to install and the smart learning period only took 10 days. Discount on your home owners and no subcription fee love the app. Can only highly recommend.
Sam
Malvern
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Great for monitoring water usage, and to shut off in case of a burst pipe
Peter
venice, fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good

Had plumber install about a week ago and so far meets all expectations. Upon initial test it identified a tiny spray leak from my outside hose spigot. Only issue was that standard pipe fittings are NOT on either end of the Phyn. Plumber needed fittings used to attach to a water meter.
Frank C
Central NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I plan to buy one for Our Florida house

great
peter
morrisville, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Avoid at all costs

This device connected to the internet for about a week. Then it reported a loss of network access. It still reports the water pressure and responds to water shutdown requests. However, it does not report any water usage and sends dozens of disconnect and reconnection messages every day. I am a IT professional and spent hours trying to figure out what was wrong with Phyn's connections to it's server. This makes the device worse than useless. On top of this the tech support told me that it was a "port blockage" on the part of my "internet company" whatever that means. What ports? Who knows. Avoid at all costs not only is this thing a waste of money you had better be ready for non stop notifications you cannot turn off.
Lewis
Denver, CO
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy