Apply to be a TradeMaster!
Main product image of 1/2" F1807 PEX Inlet x 3/8" OD Compression Outlet OmniPanel Dual Valve Access Panel
Magnifying glass
Hover image to zoom

1/2" F1807 PEX Inlet x 3/8" OD Compression Outlet OmniPanel Dual Valve Access Panel

Brand:
Sioux Chief
SKU:
698-A11-XR
Rating:
(13)
Q&A:
(1)
1/2" F1807 PEX Inlet x 3/8" OD Compression Outlet OmniPanel Dual Valve Access Panel
Magnifying glass
Hover image to zoom
$29.33 each
In Stock
In Stock
Get 66 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
PEX
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

Features
  • Patent # 9,057.460 B2
  • Installs at Rough and incorporates valves, escutcheons, stub outs and brackets in one product.
  • Saves time with every installation. Fewer parts to buy, manage, handle, install, etc.
  • Unique, flexible port maintains seal around drain pipe/fittings. No rough cut outs or deep escutcheons needed.
  • Consistent, professional installations.
  • Patented, replaceable valve design.
  • Debris cover included.
  • Prop 65 WARNING

Specs

Product Type:

Access Panel

Inlet Type:

PEX

Outlet Type:

OD Compression

Inlet Size:

1/2"

Outlet Size:

3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Response by Tue

You May Also Need

1/2" F1807 PEX Inlet x 3/8" Compression ProPlate Single Valve Outlet Panel
SKU: 699-A1EXR
Sioux Chief

Product Reviews

4.92 out of 13 reviews
92% would recommend this product
4.92
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Incredibly Easy and Looks great

I appreciate how easy this is to install, and the dust cover is very convenient.
Sue
Kansas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Proper model for pex b

It wasn't clear to me that this product had different pex options. Should have known. Bought the right one because these units are great. Simplifies things so much. Will buy again but double check model. A template for cutting existing drywall would be great.
Chieftaing
Massachusetts
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product. Makes rough in easy and clean
Hansenj11
West Grove PA
1 years ago
Was this review helpful to you?

perfect

nice clean look easy to use
bob the builde
seekonk ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Used on pedestal sink. Clean look.
JT
Blakely, pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great concept - Loved the idea

I loved the idea of everything for the sink in one convenient square. Much easier to drywall around one square than 3 pipes (Hot, Cold & Drain). Nice clean look. However, I was not able to use it because my pipes spanned across a 2x4 in the wall, if the plate was not recessed it would have worked. Also, I prefer expansion connections to compression connections. PEX-A pipe provides a better seal with an expansion connection since it is always trying to return to its original diameter. Great Idea just needs a few tweaks. Dave
Dave
Arlington, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Easy to install. Nice clean look with one single product.
Antman
PC FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this product again!

Great setup. Fast and easy. Nice and clean on the rough and finish. A little expensive, but fast instAlltion and lesss work on the finish.
MBM P&H
Cape Cod
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product over and over again.

High quality product, nice finishing facing and easily installed.
User
Gravette, Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Organizes the rough plumbing. Easy to install. Will use it on the next project.
Duneman
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the valve adjustable so the stub out can be pointed in any direction? These are pex / crimp correct?

Asked by Greg 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Greg, thanks for writing in. Yes, this 1/2" PEX crimp x 3/8" OD compression. The valve outlet can be oriented in any direction, independent of the inlet elbow.