Apply to be a TradeMaster!
Main product image of 0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor, 0015E3-2F4
Magnifying glass
Hover image to zoom

0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor, 0015E3-2F4

Brand:
Taco
SKU:
0015E3-2F4
Rating:
(6)
Q&A:
(0)
0015E3 ECM High-Efficiency Wet Rotor Circulator Pump w/ ECM Permanent Magnet Motor, 0015E3-2F4
Magnifying glass
Hover image to zoom
$280.45 each
In Stock
In Stock
Get 12 Tomorrow, Jun 26
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Max Flow (GPM)
16 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Amperage
0.54 Amps
Product Highlight: Material
Cast Iron
Product Highlight: RPM
4830 RPM

Description

Taco 0015e3™is a variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. It’s ideal for hydronic systems zoned with circulators or zone valves. With 3 easy settings, the 0015e3 delivers performance, reliability and ease of installation that made the 00® famous.

Features:
  • 3 easy settings: LOW (5 feet head), MEDIUM (10 feet head), HIGH (18 feet head), 16 gpm max flow.
  • Dual electrical knockouts, 6” stranded wire leads included for easy wiring.
  • Use with a Taco ZVC Zone Valve Control or SR Switching Relay for ON/OFF operation.
  • Optional 2-way flange model reduces SKU’s and provides universal fit-up to any flange position.
  • Double insulated. No ground wire required.
  • Whisper quiet operation.

Specs

Type:

Var. Speed Pump

Max Flow (GPM):

16

Max Head (Ft):

18

Amperage:

0.54

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

4830

Voltage:

120v

Width (Inches):

5-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great!

Fast ship and good product as promised
Terri
Wisconsin
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always look to SupplyHouse.com

Excellent and fast shipping. Thank you!
K
MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shop first.

Excellent customer service, competitive pricing, and fast shipping. Thank you.
Steve
MA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very efficient good quality product.
The Special
Queens, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product arrived quickly

Description was good and helped decide what to purchase
Texasdeere
Amarillo, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Pump, but be careful about the application details

Has 3 set modes per the curves for adjusting speed based on pressure, plus has a new "Green Mode" that turns on after 12 hours. Taco has admitted this is an issue as it's an unwanted scenario at times, so is updating their firmware.
Keith
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy