Apply to be a TradeMaster!
Main product image of AutoBooster Electric Water Heater Booster
Magnifying glass
Hover image to zoom

AutoBooster Electric Water Heater Booster

Brand:
Eemax
SKU:
HATB007240
Rating:
(14)
Q&A:
(1)
AutoBooster Electric Water Heater Booster
Magnifying glass
Hover image to zoom
$333.75 each
In Stock
In Stock
Get 4 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps
Product Highlight: Temperature Range (F)
80°F - 140°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Size
3/4"

Description

–

AutoBooster adds up to 45% capacity to water heater tanks, increasing the amount of available hot water. Homeowners can now enjoy hot showers, longer.


The booster attaches to an existing tank or can be mounted nearby on the wall. It will give a 50 gal. tank the capacity of an 80 gal. tank, without taking up more space.


The vacation mode feature allows homeowners to switch off power to their tank when they’re away, saving money on hot water heating when it isn’t needed.


Installation is a one-trade install and takes as little as 45 minutes, as opposed to new, larger tank installations. Vacation mode also saves homeowners money on energy bills.


AutoBooster can be installed on electric and gas tanks to benefit both current and new water heater owners. Since the booster increases efficiency, small tanks can now produce as much hot water as larger tanks.


Vacation mode with freeze protection is a handy, money-saving feature that won’t jeopardize home safety. If vacation mode is on and the water temperature drops below 60°F, AutoBooster will automatically turn the tank back on.


Performance Features

  • Increase deliverable hot water up to 45%
  • Compact design
  • Temperature accuracy +/- 1°F
  • External controls for adjustable settings
  • Digital user interface
  • Easy installation on new or existing tank water heater
  • No need for additional electrical infrastructure when used with an existing electric water heater
  • Field replaceable element
  • ETL certified for USA and Canada
  • Warranty, five (5) years limited on leaks, one (1) year parts

Specs

–
Voltage:

240v

Amperage:

30

Temperature Range (F):

80°F - 140°F

Max Pressure (PSI):

150

Min Pressure (PSI):

25

Inlet Size:

3/4"

Outlet Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

FNPT

Min Flow (GPM):

0.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.07 out of 14 reviews
77% would recommend this product
4.07
out of 14 Reviews
77% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
21%
3 star
0%
2 star
14%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product & easy to install

My previous residence had a 50 gallon tank water heater. My current residence has a 40 gallon tank water heater. After installing the Eemax Autobooster on my 40 gallon tank, it has just as much or even more capacity to provide hot water as the 50 gallon tank did. I can now take 30-35 minute showers whereas before the Autobooster, I was only able to take about 15-20 minute showers with my 40 gallon tank alone. It basically turns your water tank into a smart tank with increased capacity and increased performance. Using the Autobooster's ECO mode, I have it set to automatically turn the tank off during particular hours of the day while everyone is at work and then automatically turn back on as everyone is arriving back home for the evening. This helps me save on my electricity bill. The Autobooster is easy to install directly on to your tank's 3/4" NPT outlet.
VS

Most Liked Negative Review

Arrived used....

Thought I was buying a new one, but it was clearly used. The wrapper on the unit had been replaced and there was water in the inlets and outlets. It wasn't impressed what it was for the money, so I returned it.
Showing 1-10 of 14 reviews

Arrived used....

Thought I was buying a new one, but it was clearly used. The wrapper on the unit had been replaced and there was water in the inlets and outlets. It wasn't impressed what it was for the money, so I returned it.
Ralph
Cleveland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy install

The first thing to know about this unit is that it is very easy to install. It works great to do what it's supposed to do... boost the hot water supply. But, be aware that it has a limited flow capacity. So, you can actually overwhelm it and still run out of hot water. If you have a high flow need then I'd recommend installing a regular, separate, tankless water heater unit and couple that to your existing water heater.
Paul
Port Angeles, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as expected

Have not run out of Hot Water since installing. Typically have three showers back to back and this unit keeps the water temperature right at 120 degrees. Only downside to it, noisy while operating and it turns on as soon as flow is sensed regardless of not needing to heat the water. Overall pleased with purchase.
Richard
Colonial Beach, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy!

Purchased 2 years ago. Came home from a trip and it was leaking internally. Took out my hot water for days until plumber could remove/replace.
Not happy
Austin
4 years ago
Was this review helpful to you?

Extra hot water is great but loving digital readouts

Plumber had never installed one but the install came out great. Totally doable by average diy people. It does draw a lot of current and is making some led lights flicker but that's less of an annoyance than running out of hot water. Being able to see gallons per minute, and temp leaving the tank is super helpful. My setup has a mixing valve as well so this allows finer tuning and monitoring.
Evans
Portland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly Recommend

Easy to install, well built, good warranty, and good price. Customers have called to tell me what a difference this has made in their home.
Fernie
Kansas City, MO.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

exact fit
jim
granite falls, wa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product & easy to install

My previous residence had a 50 gallon tank water heater. My current residence has a 40 gallon tank water heater. After installing the Eemax Autobooster on my 40 gallon tank, it has just as much or even more capacity to provide hot water as the 50 gallon tank did. I can now take 30-35 minute showers whereas before the Autobooster, I was only able to take about 15-20 minute showers with my 40 gallon tank alone. It basically turns your water tank into a smart tank with increased capacity and increased performance. Using the Autobooster's ECO mode, I have it set to automatically turn the tank off during particular hours of the day while everyone is at work and then automatically turn back on as everyone is arriving back home for the evening. This helps me save on my electricity bill. The Autobooster is easy to install directly on to your tank's 3/4" NPT outlet.
Elroy the duck
Springfield, MO
5 years ago
Was this review helpful to you?

Great heater

Exactly what I was looking for. As mention by the other review, this booster won't work all the time, only when the hot water in the water heater tank runs out.
Ioan
McCall
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love these heaters

I have one in each property that i own. I use them so i can take a long shower and the my wife gets her shower after me and wants hot water two. This fixes that problem and we both get a hot shower.
Pipefitter
Montecello Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can PEX, Wirsbo, be used as opposed to copper as indicated in the literature?

Asked by Jeff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Uponor Wirsbo plumbing pex may be used to connect the unit, You would need two threaded pex adapters, one male and one female to connect to the 3/4" connections on the unit.

Was this review helpful to you?
- Russ

Most codes still require no plastic within so many inches of the fired device...I wouldn't risk having the installation flunk inspection without first checking with the authority having jurisdiction.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy