Shop Resideo Sale
Main product image of High Capacity Thermostatic Radiator Actuator - Integral Sensor
Magnifying glass
Hover image to zoom

High Capacity Thermostatic Radiator Actuator - Integral Sensor

SKU:
T104A1040
Rating:
(16)
Q&A:
(0)
High Capacity Thermostatic Radiator Actuator - Integral Sensor
Magnifying glass
Hover image to zoom
$55.00 each
In Stock
In Stock
Get 521 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V110 Series
Product Highlight: Width (Inches)
1-19/32" Width
Product Highlight: Max Temp (F)
79°F Max Temp
Product Highlight: Min Temp (F)
43°F Min Temp
Product Highlight: Temperature Range (F)
43°F - 79°F

Description

–
Provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Use T100 thermostatic actuators with V100 valve bodies, T104 thermostat actuators with V110 valve bodies.

Features:
  • Valves and actuators meet ASHRAE Standard 102-1989
  • For control of hot water or steam radiators, convectors or other hydronic heating units
  • Thermostatic actuator setpoint dial shows guide marks (1-5) and provides positive shutoff when turned fully clockwise (0)
  • Thermostatic actuator includes sensor and setpoint dial; components may be integral or connected by capillary tubes
  • Valve seat disc, made of resilient EPDM, ensures tight shutoff on hot water or low pressure steam systems
  • Nickel-plated brass cast valve body with working parts in cartridge insert for ease of service
  • No electrical connections or wiring required
  • All working parts replaceable while valve remains in service, in-line, under pressure
  • T104/V110 designed to meet higher capacity normally required of North American radiator systems — over twice the flow capacity of most competitive valves
  • Ratings: maximum temperature - 248°F; maximum system PSI - 150 PSI (hot water); 14 PSI (steam V100 series), 15 PSI (steam V110 series); maximum differential - 17 PSI

Specs

–
Application:

Accessory

Sensor Type:

Built-In

Used With:

V110 Series

Width (Inches):

1-19/32"

Max Temp (F):

79°F

Min Temp (F):

43°F

Temperature Range (F):

43°F - 79°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of High Capacity Thermostatic Radiator Actuator - Integral Sensor
High Capacity Thermostatic Radiator Actuator - Integral Sensor
SKU: T104A1040
(16)

You May Also Need

1/2" Straight Valve for High Capacity Radiator
SKU: V110D1000
Honeywell Home

Product Reviews

4.81 out of 16 reviews
94% would recommend this product
4.81
out of 16 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
19%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Replacement zone valve control.

We are upgrading temperature control in apartment complex by replacing the zone valve control with this product. These units have a minimum stop to prevent freezing as well as a calibration feature for more accurate temperature control. These units have shipped very fast and arrive well packaged. Very satisfied with product and service.
Steve
Green Bay, Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

works great to get our radiators under control
ben
Boston, ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has again the lowest price.

I set up our schools tax exempt status and purchased 12 of the High Capacity Steam Register Thermostat Controls with absolutely no issues. I have shopped Supply House before but did not set up our exempt status. Everyone was very professional, friendly, and knowledgeable about the product.
JP
St. Joseph
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another staisfied purchase from Supply House

These thermostatic valves are a must if you are trying to address cold or hot rooms in a hot water system.
DIY
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THis is what i needed

Just bought a house and needed to replace broken or missing TRV's. Found that Supply House had them at the best price. They had the instructions posted and i could easily confirm that what they offered is what i needed. Now my house is warming at a more even rate.
My Old house
Western NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installation tips

The Honeywell T104A1040 actuator only works with the V110 series valve bodies. It must be used with a valve body that allows a horizontal installed position outside of radiator enclosures to avoid radiator heat or it will not work. You will need a magnifier to read the installation instructions because it is written in very small print. The valve body is normally open, so refill the system and bleed the air out of the radiator BEFORE you attach the actuator to the valve body. Recommend you checkout the V2040ASL20 valve body paired with the T2001 actuator as a better alternative, also sold by SupplyHouse. You must make sure the system is balanced. The room thermostat valve may open but no hot water will flow if the thermostat control for the furnace shuts it down too early.
Wisesooth
Minneapolis
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is exactly what we needed
Veronica
Detroit, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality. Would buy these products again from seller

Use them in my personal house. Had a hard time finding them until I came across your website thank you
RAY 4420
Milton Wisconsin
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Steam radiator thermostat review

Saw this technique on This Old House. We have steam radiators and main bedroom is directly above the steam furnace. Up until installing this product, bedroom would get uncomfortably hot while rest of house barely heated up. Installation was easy. Thermostat instuctions for setting adjustment can be a little more discriptive, but not rocket science. After installing product, room remains at a comfortable temperature and excess steam is directed to rest of house. Product works as described. SupplyHouse.com - one of THE BEST call up customer service! My package was delivered the next day(no extra charge) and I received an email checking on my satisfaction after delivery. I did order the wrong thermostat and SupplyHouse made my return hassle free. I'm definitely using this company for future plumbing needs.
Silthomas
Newburgh, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeded Expectations

Had Honeywell V110D1008 valve and T104A1040 Thermostatic Radiator Actuator installed on a 3rd-floor radiator that was Bogarting the heat in my 1888 Victorian. Products arrived earlier than expected, are of high quality, and fit perfectly by swapping out existing fitting. Now the heat goes to that radiator first as always, then shuts down when it reaches desired temp, allowing heat to race to the rest of the house. Should have done this years ago!
Jawny B Good
Metro Boston
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy