Peerless boilers are common in hydronic systems, and the parts support is deep—but replacement parts still need an exact model match. A gasket, ignitor, or control that fits one Peerless series can be the wrong part for another.
SupplyHouse carries Peerless boiler replacement parts for supported models, including gaskets, gauges, switches, ignitors, flame sensors, and control kits. You'll also find maintenance kits that bundle multiple service items for specific boiler families (like PUREFIRE).
Enter the model number exactly as printed on the boiler rating plate. Matching the complete model number is the quickest way to avoid ordering the wrong gasket, ignitor, flame sensor, or control component.
For broader browsing across manufacturers, the Boiler Parts Finder hub offers additional paths by brand:
Peerless boilers typically list model and serial information on a rating plate. Placement varies by boiler family, but it's commonly on the jacket or inside the front panel. A clear photo of the full plate helps capture the complete model number and serial number in one shot.
If the model number isn't available, category browsing can still help narrow the field before confirming fit by model:
Boiler PartsEach unit has a unique model number, locating this number helps us get you the correct parts.
Peerless boilers typically list model and serial information on a rating plate. Placement varies by boiler family, but it's commonly on the jacket or inside the front panel.
Gaskets, gauges, switches, and ignition-side components (like ignitors and flame sensors) are common service items in Peerless parts listings.
Yes. Some Peerless families use maintenance kits built for specific model ranges (for example, PUREFIRE PF-50 through 460 kits that bundle ignitor, flame sensor, and chamber gaskets).
Often, yes. Peerless parts catalogs include multiple ignitor and sensor options tied to specific boiler families and model ranges, so matching by model number matters before checkout.
Recheck the rating plate for the exact model number format, including hyphens, suffixes, and series details. If results still don't populate, use the part request form on the page so the team can research the correct parts list.