Shop Resideo Sale
Main product image of 1/8 One-Pipe Steam Thermostatic Radiator Valve, Includes Air Vent
Magnifying glass
Hover image to zoom

1/8 One-Pipe Steam Thermostatic Radiator Valve, Includes Air Vent

SKU:
V2043HSL10
Rating:
(19)
Q&A:
(5)
1/8 One-Pipe Steam Thermostatic Radiator Valve, Includes Air Vent
Magnifying glass
Hover image to zoom
$134.06 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Material
Bronze

Description

–
Note: This product provides automatic temperature control when paired with an MV100, T100, or T200 controller. Controller is sold separately.

Overview:

One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

Specifications:
  • Description: One Pipe Steam Thermostatic Radiator valve and air vent pack
  • Application Type : Thermostatic Radiator Valve Pack. Includes V100P1046 body with SA123 steam/air vent. Use for one pipe steam applications
  • Pipe Size (inch): 1/8 in.
  • Body Pattern: Angle
  • Capacity: standard
  • Connection Type: NPT
  • Pressure Ratings (Steam (psi): Valve: 15 psi maximum/Vent: 6 psi maximum
  • Materials (body): Bronze
  • Includes: V2042HSL10 and SA143 steam air vent

Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
  • Nickel plated brass casted body.
  • Replaceable cartridge for easy service with service tool.
  • Controls include valve body, steam air vent.
  • Used with T100 set point and capillary actuators.
  • No electrical connection required for non-electric actuators.
  • Normally open without control mounted.

Specs

–
Application:

Hot Water

1 Pipe Steam

Size:

1/8"

Connection Type:

Threaded

Body Pattern:

Angle

Material:

Bronze

Capacity:

Standard

Includes:

Air Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/8 One-Pipe Steam Thermostatic Radiator Valve, Includes Air Vent
1/8 One-Pipe Steam Thermostatic Radiator Valve, Includes Air Vent
SKU: V2043HSL10
(19)
Thermostatic Rad Valve w/ Vac Breaker (1 Pipe Steam)
SKU: 013G0140

You May Also Need

Valve Actuator with Remote Sensor (86-158F)
SKU: T100R1012
Honeywell Home

Product Reviews

4.74 out of 19 reviews
100% would recommend this product
4.74
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
11%
3 star
0%
2 star
5%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Worth the money

I know the frustrations of heating as the owner and occupant of a two family home in Brooklyn. I am responsible for supplying heat to the colder apartment in the building. I live in the warmer one. Now with four of these installed in the apartment I occupy my tenant receives heat more quickly which translates to lower bills for me and less complaining. It is well worth the money.
VS

Most Liked Negative Review

Air vent is not good

I have 3 , air vents not good at all on all 3.
Showing 1-10 of 19 reviews

I would definitely use supplyhouse.com for future orders

The product was just what I need for my one pipe steam system. It works amazingly. I don't have to open and close the service valve anymore. Great service and quick delivery
Jlowki
Elmhurst, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air vent is not good

I have 3 , air vents not good at all on all 3.
Adrian
Ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The item itself is definitely 5 star worth. A little more explanation to the capability should be spent. This set up has no thermostatic capability what so ever. Another component must be purchased for that action.
NEK Contracting
Providence, Rhode Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Radiators Work Again!!

This is a great product. A lot pricier than I like, but we have two rooms that are warm again. Our bedroom radiator never got more than lukewarm for years. No matter what we did, adjusting this, replacing that... nothing was working. Then I stumbled across this website and found this product. The lightbulb went on!! I got one for our bedroom to try out, and it worked immediately. Radiator got nice and hot, and for the first time in years, our bedroom was warm. We immediately ordered another one for our daughter's room. Again, all the adjustments in the world did nothing for this radiator, but this adjustable regulator valve thingy did the trick. I'm so happy. And warm. It was easy to put together, and very easy to install. The directions are pretty useless, as they assume you know what you're doing already. However, I was able to figure it out with no problem. Little bit of plumbers tape, an adjustable wrench, and I was good to go.
Zelda R
Massachusetts
6 years ago
Was this review helpful to you?

I will buy this product again

Easy to install.
The junk man
Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well maid product

Very high quality product. Instructions not consistent. Operational instructions non existent. Supply House easy to deal with. 1/8 adaptor could be slightly longer- tight working space.
Old House Guy
Clifton Park, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keeps it consistent at 73

Keeps it consistent at 73
Jesse
Boston, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works really well to tame one-pipe steam

I used this with the TRV sensor T100B1035 to increase or decrease the flow of steam as needed for a bunch of radiators in an 8 unit building. Worked great! Needs a 10mm allen key to install which can be hard to find!
steamBK
Brooklyn, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finalized my 1 pipe steam radiator valve updates

I purchased one valve last year for our bedroom and instantly loved it. This winter, our other two bedrooms on the second floor got the same treatment. The whole house is heating evenly and system is cycling as necessary.
Kyle J.
Baltimore, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

Easy install. Put it in our son's room so he could adjust the temp. After a week of fiddling with the settings he can easily adjust the heat to his comfort. This used on an old one pipe system.
Porter Farms
Manchester, CT
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: If temp has been reached and valve is closed, when boiler shuts off does it in the closed position allow air back into system so condensate can drain back to boiler?

Asked by Tim 12 years ago

Add your answer

* Required Field
-

No. There is no vacuum breaker, so your radiator will eventually fill with water. Use Danfoss instead, they use their own 'across the seat' integrated vacuum breaker. sent from my mobile device...

Was this review helpful to you?
-

i have 4 off these valves installed never had no such problem.your steam pipes are pitched so gravity will allow water to run back tru the system regardless wether its open or not . the valve will open eventually when the room temp drops.

Was this review helpful to you?
-

I have not experienced any problems with condensate return. My radiators cool enough for the valve to open and allow drainage before the wall thermostat kicks the boiler on again. Occasionally, you will hear one open and suck in air as the radiator cools.

Was this review helpful to you?

Q: I don't see tempiture settings on the valve just numbers. Is there a key that puts the number to degrees?

Asked by Mark 12 years ago

Add your answer

* Required Field
-

Somewhere in the middle of the range of numbers on the dial will be your comfort zone. You will just have to experiment a bit. I eventually marked all of mine with a sharpie at the 70 degree spot for each particular room. With the thermostatic control being so close to the radiator, and the potential radiator size being almost infinite, as well as the possible room size, any markings in degrees would be inaccurate. There are other optional remote mounted thermostatic controls that can be used with these valves which resemble a traditional wall mounted thermostat that are marked in degrees. Some even are digital thermostats that can be programmed. They are obviously much more costly and more complicated to install. Using the simple dial controls has worked great for me. I have them in almost every room. I have eliminated hot/cold spots and ended up cutting my gas bill down enough to pay for all of them in the first winter. Good luck!!

Was this review helpful to you?
-

This is just the valve. You have to order the thermostat separately. Be aware that this unit does NOT have an integrated vacuum breaker which can be problematic on one pipe systems. If you require a vacuum breaker, check out the Danfoss units. sent from my mobile device...

Was this review helpful to you?
-

no its just a reference # that you adjust to your comfort level like high & low except with 4 different comfort levels. you have to figure it yourself with a thermometer to see roughly where it shuts off

Was this review helpful to you?
-

There's no direct correlation to degrees. You need to set the valve to a number and see what you like. There is sometimes a faint clicking in the know as you turn it so you can tell at which number the current temp of your room lines up. Sent from my phone. Please excuse any typos.

Was this review helpful to you?

Q: I have a single pipe steam system with radiators throughout the house. On most of the units I have a MaidoMist Steam vent. I would like to control the heat better in just one of my rooms. Do I need both the Honeywell Braukmann T100M2056 & V2043HSL10? and... What is the difference between the V2043HSL10 and the V2042HSL10?

Asked by Jeff 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you would need parts T100M2056 and V2043HSL10. Part V2043HSL10 includes an air vent, but V2042HSL10 does not.

Was this review helpful to you?

Q: What are the actual dimensions of the valve - how high, how deep?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 4 of the following Product Specifications: http://s3.pexsupply.com/manuals/1318597345915/66280_PROD_FILE.pdf

Was this review helpful to you?

Q: where is the thermostat (or control knob)?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The thermostat (control knob) needs to be purchased separately. Please contact our customer service representatives since this is a special order item.

Was this review helpful to you?
- MM

You have to buy that piece separately. You have two options from Honeywell the type that you can lock to prevent tampering or the one I got - the T100M2056

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy